CASH VALVE Air Operated (Katup Pneumatik)

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC40141609
Air Inlet (in FNPT)1/8
Body MaterialBrass
Center Line Pipe Center Size (inch)1-15/16
Coefficient of Volume2.5
Gasket MaterialBuna-N
Inlet PressureUp to 250
Maximum Fluid Temperature (°F)180
Maximum Operating Pressure Differential300
Min. Operating Pressure Differential0
Orifice Dia. (inch)1/2
Overall Height (inch)3-13/16
Overall Length (inch)1-15/16
Overall Width (inch)2-7/8
Pipe Size (inch)1/2
Seat Material303 Stainless Steel
Valve ConfigurationNormally Closed
Valve Design2-Way

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.
Feature
Air Operated Valve Pipe Size 1/2 in Valve Design 2-Way Valve Configuration Normally Closed Orifice Dia 1/2 in Coefficient of Volume 2.5 Min Operating Pressure Differential 0 psi Max Operating Pressure Differential 300 psi Max Fluid Temp 180 Degrees F Air Inlet 1/8 in FNPT Inlet Pressure Up to 250 psi Body Material Brass Gasket Material Buna-N Seat Material 303 Stainless Steel Center Line Pipe Center Size 1 15/16 in Overall Length 1 15/16 in Overall Width 2 7/8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait