JOHNSON CONTROLS Pneumatic Valves

Sebelum PPN:
Rp8.399.900 - Rp10.999.900
Spesifikasi
UNSPSC40141603
Agency ComplianceUL
Air Connections (in)1/4 Barb
Air consumption (CFM)1.5
Control Air Pressure0 to 25
Depth (inch)1-1/2
Height (inch)3-1/4
Maximum Air Pressure30
Normally Open / Normally ClosedNormally Open/Normally Closed
Width (inch)2-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Solenoid Air Valve Normally Open/Normally Closed Control Air Pressure 0 to 25 psi 1/4 in Barb Air Connections Max Air Pressure 30 psi Height 3 1/4 in Width 2 1/2 in Depth 1 1/2 in Temp Control Range 32 Degrees to 104 Degrees F Air Consumption 1.5 cfm Voltage 120V AC Agency Compliance UL

Ulasan Produk

Tidak ada ulasan