PISCO Hand Valve Straight A 3 Way Valve (Kran Angin)

Sebelum PPN:
Rp199.900 - Rp259.900
Spesifikasi
Operating Temperature Range0 to 60°C
Operating Pressure Range0 to 0.9MPa
Fluidair

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It opens and closes the air pressure input to the device. 3-way valve will exhaust the residual pressure on the output side (equipment) when closed.
Useable: Connection of the screw and tube
Warning
L size is a reference dimension after tightening the screw.

Ulasan Produk

Tidak ada ulasan