HONEYWELL Pneumatic Actuated Valves

Sebelum PPN:
Rp9.999.900 - Rp11.999.900
Spesifikasi
UNSPSC40141603
Body Pressure Rating (psi)250
CV1.6
FunctionIntegral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
Maximum Controlled Medium Temperature (°F)250
TypeUnitary
Width (inch)3-1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These HVACR control valves are actuated by compressed air.
Feature
Pneumatic Control Valve Unitary Pipe (In.) 1/2 OD Width (In.) 3 1/8 in Height (In.) 4 1/8 in Valve Type 2 Way NO Cv 1.6 Spring Range (PSI) 3-10 Body Pressure Rating (PSI) 250 psi Close Off Rating @ Main PSI 45 @ 13 Max Controlled Medium Temp (F) 250 Degrees F Max Safe Air PSI 30 psi Features Direct Acting Rolling Diaphragm Actuator with Integral High Temperature Plastic Air Connector Rotating Actuator Aligns Air Connection with Control Air Piping

Ulasan Produk

Tidak ada ulasan