REDHAT Plastic Solenoid Valves

Sebelum PPN:
Rp9.099.900
Spesifikasi
UNSPSC40141605
ApplicationDamper Control and Water Applications. 1/4 in Compression Fitting Ends for Metal or Plastic Tube.; For Dispensing
Coefficient of Volume0.07
Coil EnclosureWatertight No Junction Box
Coil Insulation ClassF
Electrical Connections (in)1/2 Conduit w/18 Wire Leads
Environmental Rating - ValvesIndoorOutdoorWashdown
Frequency (Hz)50 to 60
Manufacturer Part Number8360G071
Max. Operating Pressure Differential Air/Inert Gas100
Max. Operating Pressure Differential Water100
Maximum Fluid Temperature (°F)130
Min. Operating Pressure Differential0
NEMA Rating1; 2; 3; 3S; 4; 4X
OperationDirect Acting
Orifice Dia. (inch)1/16
Overall Height (inch)4-3/8
Overall Length (inch)2-1/4
Overall Width (inch)1-15/16
Pipe Size - Valves (inch)1/4
Safe Working Water Pressure100
Seal Material - ValvesBuna-N
Valve ConfigurationUniversal
Valve Ways and Positions3-Way/2-Position
Voltage (V AC)120
Wattage (W)9.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Featuring an innovative Fail Dry design that provides a visual warning of seal malfunction, these 2-way valves can handle pressure drain or vacuum applications without pressure to aid in opening the valve. The bellows barrier-type dynamic seal helps prevent fugitive emissions from leaking. The rugged thermoplastic body resists corrosion and has no wetted metal parts. Use these valves in severe service applications with most liquids, including acids, caustics, chlorine solutions, solvents, and ultra-pure fluids.
Feature
Solenoid Valve Plastic Solenoid Valve Valve Ways and Positions 3-Way/2-Position Universal Media - Valves Air Inert Gases Water Pipe Size - Valves 1/4 in Min Operating Pressure Differential 0 psi Max Operating Pressure Differential Air/Inert Gas 100 psi Max Operating Pressure Differential Water 100 psi Environmental Rating - Valves Indoor Outdoor Washdown Voltage 120V AC Coefficient of Volume 0.07 Coil Insulation Class F Seal Material - Valves Buna-N Orifice Dia 1/16 in

Ulasan Produk

Tidak ada ulasan