Nohken Liquid level transmitter

Sebelum PPN:
Rp18.999.900
Spesifikasi
Mass (kg)About 0.8
MountingFlange JIS 10K 50 A equivalent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for drainage, chemical tanks, and pure water tanks.
Achieves high-precision measurement. Improved lightning resistance. Low-cost model with simplified functions and performance. Flat type with no liquid pools in the liquid contact area. Lightweight thanks to the use of a resin flange material. Wide range of flange materials suitable for the liquid being measured. Resin flange with excellent corrosion resistance. No Teflon film sheet required. Reduces total costs. Measurements can be performed simply by installing in the tank.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait