Beli sensor water level di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Grundfos Pompa Celup Seri SQ
    Mulai

    Rp14.999.900

    Grundfos Pompa Celup Seri SQ
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  2. MERCOID Submersible Level Transmitter
    Mulai

    Rp14.999.900

    MERCOID Submersible Level Transmitter
    Deskripsi:
    These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.
    atribut:
    • UNSPSC: 41111938
    • Accuracy: ±0.25% of Full Scale
    • Brand: MERCOID
    • Connection Type: NPT
    • Electrical Connections: Cable & Wire Leads
    • Electrical Protection: Yes
    • Housing Material: 316 Stainless Steel
    • Maximum Loop Resistance (ohm): 900
    • Minimum Operating Temperature (°F): 0
    • Minimum Pressure (PSI): 0
    • Output (mA DC): 4 to 20
    • Process Connection Size (inch): 1/2 in
    • Response Time (msec): 50
    • Seal Material: Fluoroelastomer
    • Standards: CE
    • Thermal Error: ±0.02%
  3. FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor
    Mulai

    Rp10.999.900

    FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor
    Deskripsi:
    Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.
    atribut:
    • Connection Type: NPT
  4. Fort Sensor untuk Water Level Control
    Mulai

    Rp20.900

    Fort Sensor untuk Water Level Control
    atribut:
    • Voltage (V): AC 220-DC 24
  5. OMRON Electrode holder PS-31
    Mulai

    Rp419.900

    OMRON Electrode holder PS-31
    atribut:
    • Operating Temperature Range (°C): -10 to 70 (no icing)
    • Material: Made of resin (PBT: polybutylene terephthalate)
    • Type: Electrode bar attached type
    • Number of Poles: 3 poles
    • Operating pressure: Atmospheric pressure
    • Insulation Resistance (MΩ): Over 100
  6. KASUGA Pelampung Tangki Air
    Mulai

    Rp2.799.900

    KASUGA Pelampung Tangki Air
    atribut:
    • Main Body Total Length x W x H (mm): 148x105x83
    • Applicable Liquid Specific Gravity: 0.85 to 1.05
    • Rated Voltage (V): AC250, DC24
    • Rated Current (A): AC1.5, DC3
    • Finish Material: Main Body: Polycarbonate, Weight: Hard PVC, Hanging Strap(3m): Tetoron
    • Protective Structure: IP33(JIS C 0920)
  7. OMRON Proximity sensor liquid level sensor E2K-L
    Mulai

    Rp3.399.900

    OMRON Proximity sensor liquid level sensor E2K-L
    Deskripsi:
    Bypass pipe mounting type. Amplifier built-in type, space-saving
  8. ASHCROFT Bullet Nose Submersible Level Transmitter
    Mulai

    Rp36.999.900

    ASHCROFT Bullet Nose Submersible Level Transmitter
    atribut:
    • Item: Submersible Level Transmitter
    • Design - Submersible Transmitter: Bullet Nose
    • Wetted Materials: Submersible Transmitter: 316 Stainless Steel, Polyurethane
    • Accuracy - Submersible Transmitter: +/-0.25% Full Scale
    • Cable Coating: Polyurethane
    • Includes: Transducer with Cable
    • Operating Temperature Range (°F): Submersible Transmitter: 14 to 104
    • Output (mA): Submersible Transmitter: 4 to 20 DC
    • Power Required: Submersible Transmitter: 10 to 30V DC
    • Sensor Length (inch): Submersible Transmitter: 6.37
    • Standards: IP68/NEMA6P
  9. OMRON Photo, microsensor liquid level sensor EE-SPX613
    Mulai

    Rp1.499.900

    OMRON Photo, microsensor liquid level sensor EE-SPX613
    Deskripsi:
    A liquid level sensor that is easy to use with the output operation switching function and sensitivity switching function.Corresponds to transparent and semitransparent pipe with
    atribut:
    • Ambient Humidity (% RH): Operating: 5 to 85, Storage: 5 to 95 (no condensation)
    • Ambient Illumination to Use (Lx): Incandescent, sunlight: 3000 or less each
    • Ambient Temperature (°C): During operation: -10 to +55
      Storage: -25 to +65 (with no icing or condensation)
    • Cable Length (m): 1
    • Case Material: Polycarbonate
    • Control Output: Load power supply voltage 5 to 24 VDC Load current 100 mA or less Residual voltage 0.8 V or less (at 100 mA load current), Residual voltage 0.4 V or less (at 40 mA load current)
      NPN open collector output type
    • Cover Material: Polycarbonate
    • Current Consumption (mA): Average value 30 or less, head value 80 or less
    • Detection Method: Transmission type
    • Emitting Element: GaAs infrared light emitting diode
    • Included Accessories: 2 binding bands, 2 non-slip tubes
    • Indicator Lamp: Operation indicator: Lights up when light enters GaP (Red LED: Peak emission wavelength 700nm)
    • Operation Mode: ON when light is blocked / ON when light is received (switch method)
    • Output: NPN
    • Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 5% or less
    • Protection Class: IEC standard IP50
    • Standard Sensing Object: It may not be detected in liquids with high viscosity or suspended matter.
    • Suitable For: Applicable pipe: transparent pipe (outer diameter Φ6-13mm: wall thickness 1mm) made of FEP (fluorine resin) or with equivalent transparency
    • Type of Connection: Cord drawer type
    • Vibration Resistance (Destruction): 10 to 500 Hz, 1.0 mm single amplitude or 150 m/s acceleration 2 3 sweeps in each of X, Y, and Z directions (11 min/sweep)
  10. LARKIN Water Level Control
    Mulai

    Rp429.900

    LARKIN Water Level Control
    Deskripsi:
    Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*
    atribut:
    • Number of Phase: 1P (Single Phase)
    • Input Voltage (V): 220
  11. SJE-RHOMBUS High Water & Water Detection Alarm
    Mulai

    Rp2.699.900

    SJE-RHOMBUS High Water & Water Detection Alarm
    Deskripsi:
    High/low-water alarm systems detect whether liquid levels within a container or sump are below or exceed setpoint limits.
    atribut:
    • Alarm Type: AudioVisual
    • Nameplate Voltage (V): 120 AC
    • Reset Type: Automatic
  12. IFM Guided Wave Radar Liquid Level Sensor
    Mulai

    Rp20.999.900

    IFM Guided Wave Radar Liquid Level Sensor
    Deskripsi:
    IFM Efector LR Series sensor heads pair with compatible probes and tubes to create a complete, guided-wave, level sensor unit. Sensor heads generate electromagnetic waves that travel down tube-encased probes to measure and monitor liquid levels in containers and tanks.
    atribut:
    • UNSPSC: 41111931
    • Accuracy (mm): ±7
    • Body Material: Stainless Steel
    • Connection Size (inch): 3/4
    • Enclosure Rating: IP67
    • For Media Type: Oils; Water
    • Manufacturer Part Number: LR3000
    • Maximum Media Temperature (°F): 176
    • Maximum Operating Pressure (psi): 232
    • Mounting Orientation: Vertical
    • Nameplate Voltage (V): 18/30 DC
    • Number of Digital Outputs: 1
    • Number of analog outputs: 1
    • Output Wire Configuration: 4-Wire
    • Overall Length (inch): 2.5
    • Probe Material: 316 Stainless Steel
    • Probe Type: Rod
    • Process Connection (inch): 3/4
    • Product Type: Guided Wave Radar
    • Range (inch): 63
    • Standards: IEC 61131-9 CDV
    • Stem Length (inch): 63
    • Stem Material: 316 Stainless Steel
  13. SELEC Water Level Controller
    Mulai

    Rp469.900

    SELEC Water Level Controller
    Deskripsi:
    Water Level Control- Operating Voltage : 85 - 270VAC, 50/60Hz- Output contact : 1 C/O (SPDT)- Used for drain and fill cotrol- For 1 & 2 water tank
    atribut:
    • Size (mm): 35x90
  14. Autonics Photoelectric Sensors Liquid Level Type BL Series
    Mulai

    Rp1.299.900

    Autonics Photoelectric Sensors Liquid Level Type BL Series
    Deskripsi:
    The BL series photoelectric liquid level sensors can detect the presence or absence of liquid in transparent pipes measuring 6 to 13 mm in diameter and less than 1 mm thick. Users can easily select between Light ON and Dark ON operation using the operation mode switch. With a compact design and easy installation, the BL series sensors are ideal solutions for non-contact detection of liquid in transparent pipes.
    atribut:
    • Material: Case: Polycarbonate
  15. EMC PU Series Solenoid Valve
    Mulai

    Rp699.900

    EMC PU Series Solenoid Valve
    atribut:
    • Series No.: PU220 Series
    • Voltage (V): E2: AC220
    • Working Medium: Air,water,oil
    • Fluid Viscosity: 50 CST
    • Working Pressure (Bar): 0-7
    • Max. Pressure Resistance (Bar): 11
    • Working Temperature (°C): -5~80
  16. Franklin Elektric Pompa Celup
    Mulai

    Rp3.099.900

    Franklin Elektric Pompa Celup
    Deskripsi:
    Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industri
    atribut:
    • Pipe Diameter (inch): 4
  17. Grundfos Pompa Satelit
    BARU
    Mulai

    Rp56.999.900

    Grundfos Pompa Satelit
    atribut:
    • Pump Data Speed Basis (rpm): 2900
    • Main Frequency (Hz): 50
  18. Zebra Pulpen Sarasa Clip 1.0mm
    Rating:
    100% of 100
    (3)
    Mulai

    Rp16.900

    Zebra Pulpen Sarasa Clip 1.0mm
    atribut:
    • Tip Size (mm): 1.0
  19. Shimizu Pompa Celup 3inci
    Mulai

    Rp1.899.900

    Shimizu Pompa Celup 3inci
    Deskripsi:
    Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat kering
Daftar Harga sensor water level Terbaru January 2026
Grundfos Pompa Celup Seri SQRp14.999.900
MERCOID Submersible Level TransmitterRp14.999.900
FLOWLINE Non-Contact Ultrasonic Liquid Level SensorRp10.999.900
Fort Sensor untuk Water Level ControlRp20.900
OMRON Electrode holder PS-31Rp419.900
KASUGA Pelampung Tangki AirRp2.799.900
OMRON Proximity sensor liquid level sensor E2K-LRp3.399.900
ASHCROFT Bullet Nose Submersible Level TransmitterRp36.999.900
Fort Water Tank Control Float SwitchRp56.900
OMRON Photo, microsensor liquid level sensor EE-SPX613Rp1.499.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait