Beli vibration tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UNI-T Vibration Tester (Penguji Getaran)Deskripsi:UT311 handheld vibration tester can measure displacement, velocity, and acceleration of rotating and reciprocating machinery. Technicians can use it to monitor equipment status and ensure normal operation.atribut:
- Auto Power OFF: Yes (auto power off 1 minute after releasing the measure key)
- Battery Life (hour): Continuous measuring time > 20
- Data Hold: Yes(auto data hold when releasing the measure key)
- Display Count: 2000
- Low Battery Indication: Yes
- Power: 9V Battery (6F22 )
- Product Color: Red and grey
- Size (mm): 185x68x30
- Benetech Vibration MeterDeskripsi:Vibration Meter Benetech adalah alat ukur getaran yang biasanya digunakan pada mesin yang menghasilkan getaran pada penggunaannya. Dengan analisa getaran dapat diketahui kondisi, problem, dan kerusakan mesin.atribut:
- Accuracy: ±5%
- Displacement: 0.001 to 1.999mm
- Power Supply: 9V Battery
- SNDWAY Vibration MeterDeskripsi:SNDWAY Vibration MeterDigunakan untuk mengukur getaran pada permukaan tertentu, bisa digunakan untuk pipa, lantai, dll.
- Smart Sensor Vibration MeterDeskripsi:Digunakan untuk mengukur periodic Motion, untuk memeriksa ketidakseimbangan dan membelokkan bergerak mesin. Dirancang khusus untuk hadir mengukur berbagai getaran mekanis. Sehingga memberikan data untuk kontrol kualitas, waktu berjalan dan peralatan pemeliharaan.atribut:
- Acceleration Range (m/s²): 0.1-199.9
- Accuracy: ±5%
- Displacement: 0.001 to 1.999mm
- Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Lightweight operation and the most powerful cordless tool in Makita history. Energy-efficient and high-output. Durable and maintenance-free. Equipped with a large brushless motor. High-brightness LED lights (two lights). Three levels of impact force. Hook included, 45mm pocket.atribut:
- Applicable battery: A-60464,A-60442
- Battery: lithium ion
- Battery Capacity (AH): 6
- Height (mm): 289
- Included Accessories: Battery BL1860B x 2, charger DC18RC, case, hook
- Length (mm): 229
- Mass (kg): 3.7 (including battery)
- Number ofImpact (min -1 [times / min]): (Strong) 0-2200, (Medium) 0-2000, (Weak) 0-1800
- Rotational Speed (min -1 [rpm]): (Strong) 0-1800, (Medium) 0-1000, (Weak) 0-900
- Square Drive Size (mm): 19
- Tightening Capacity (High Tension Bolt): M10~M22
- Tightening Capacity (Standard Bolt): M12~M30
- Type: Battery (BL1860B) x 2 / Charger (DC18RC) / With case
- Vibration 3-axis composite value (m / s 2 ): 15.5
- Voltage (V): 18
- Width (mm): 91
- Work Volume (Reference): (Per charge) [M20 (F10T)] Approx. 220, tightening time approx. 2.0 seconds, [M22 (F10T)] Approx. 90, tightening time approx. 4.5 seconds
- MONARCH Vibration Meteratribut:
- UNSPSC: 41114108
- Acceleration Range (g): 0.01 to 19.99
- Battery Type: (2) AA
- Bearing/Gear Check: Yes
- Brand: MONARCH
- Data Hold: Yes
- Display: LCD
- Frequency Range (kHz): 10 to 10
- Includes: Accelerometer; Field Carrying Case and Instructions; Headphones; Magnetic Base; Stinger
- Temperature Range (°C): -10 to 50
- Temperature Range (°F): -14 to 122
- Velocity (in/s): 0.01 to 19.99
- Velocity (mm/s): 0.1 to 199.9
- Leica Precision Alignment 3x360° Multi-Line LaserDeskripsi:Leica Lino L6R Precision Alignment 3x360° Multi-Line Laser- 3x360° laser lines – thin, crisp and clearly visible- Easy positioning and self-levelling (± 4°)- Vertical laser lines rotate around set plumb point (± 10°)360° Alignment with Outstanding VisibilityLeica Lino L6R- Horizontal and two vertical 360° red laser lines- High visibility due to red Ultra-power laser diodes- Self-levelling over wide range- Fixed plumb point due to integrated base- Adjustable strength of laser lines- Operating range of up to 25 metres- Li-Ion power for up to 36 h operation- Uninterrupted working with Triple-Power concept- Smart magnetic adapters for easy positioningSmart Accessories for Highest Flexibility-Easy set-upThe vertical laser lines projected to walls and ceilings are easily adjusted once the plumb point is set. The integrated base of the line laser allows you to position the cross section (plumb point) of the two vertical laser lines where required and then adjust the laser lines by ± 10° while keeping the position of the plumb point.-Magnetic adaptersMagnetic adapters allow you to position the instrument quickly and with absolute precision. Set-up the rotatable adapters over edges and profiles, attach it to iron pipes or various tracks and bars. The triple power concept allows for continuous operation of the line laser. It can be operated with Li-Ion and Alkaline batteries or alternatively with its charger.atribut:
- Beam Direction: 1 Vertical Front, 1 Vertical Side, 1 Horizontal
- Dimensions (mm): 124x107x154
- Levelling Accuracy (mm/m): ±0.2
- Protection Class: IP 54
- Range/Diameter with Laser Receiver (m): 70/140
- Self-Levelling Range (°): ±4
- Tripod Thread (inch): 1/4
- SHOWASOKKI Digital Vibration Meteratribut:
- Acceleration Frequency (Hz): 5 to 10k
- Acceleration Measurement Range (m/s²): 0.01 to 199.9
- Speed Frequency (Hz): 10 to 1k
- Speed Measurement Range (m/s): 0.01 to 199.9
- Vibration pickup: Piezoelectric type detector
- Power Supply: AA battery x 2 (included)
- Purpose of Use: Vibration measurement and maintenance of rotary machines such as pumps and motors. For monitoring the vibration testing machine. Inspection of Centrifuges.
- Lutron Vibration MeterDeskripsi:Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
- KENTA Vibration TesterDeskripsi:Used for measuring periodic motion, to check the imbalance and deflecting of moving machinery.Is pecifically designed for present measuring various mechanical vibration. So as to provde the data for the quality control, run time and equipment upkeep. Iuse the high-performance acceleration meter, realize the repetitiveness and accurate measurement.It has the function of testing axle bearing situation.RS232C outputSpecifications:Acceleration0.1 - 200m/s² (0.3 - 656 ft/s²) under standard model20.1 - 400m/s² (0.3 - 1312 ft/s²) under peak modelVelocity0.1 - 200mm/s (1.0 - 8.0 inch/s²) under standard model0.1 - 400mm/s (0.004 - 16.0 inch/s) under peak modelDisplacement 0.001 - 2.0mm (0.04 - 80 mil) under standard model0.001 - 4.0mm (0.04 - 160 mil) under peak modelRevolution 5 - 100000 r/minFrequency 0.1 to 10KHzAccuracy 5% + 2Operating conditions 0 - 45°C (32°F - 104°F), ≤90%RHPower supply 4x1.5V AAA batteryStandard Delivery1 pc - Main unit 1 pc - Probe 1 pc - Pointed tip extension1 pc - Magnetic support 4 pc - 1.5 V AAA Batteryatribut:
- Dimensions (mm): 124x62x30
- SANFIX Vibration MeterDeskripsi:A vibration meter is typically a portable device with a memory for storing measurements. Most vibration meter models feature a built-in data logger for collecting and recording vibration measurement data over time. In this way, vibration measurement data can be acquired with great precision.atribut:
- Acceleration (m/s²): 0.1 to 199.9
- Dimensions (mm): 72x35x145
- Accuracy: ±5%
- Velocity (mm/s): 0.1 to 199.9
- Displacement: 0.001 1999.9mm P-P
- LCD Display: 3 1/2 digits display
- Power Supply: 9V Alkaline battery
- Temperature Range (°C): -10 to 80
- Insize Vibration Meter (Alat Ukur Kekerasan)Deskripsi:INSIZE Vibration Pen Meter 0020-A199 merupakan alat ukur vibrasi getaran dalam tiga parameter yaitu; acceleration 0.01-199.9m/s2 (peak value), velocity 0.01- 199.9mm/s (virtual value) dan displacement 0.001-1.999mm (peak-peak value) dengan Akurasi; ±5% ±2digits.Ada dua tipe getaran mekanis yang bisa anda ukur yaitu Getaran mekanis yang diinginkan: misalnya, gerakan garpu tala, buluh pada instrumen tiup kayu atau harmonika, ponsel, atau getar membran pada pengeras suara atau klakson. Anda juga bisa ukur getaran tidak diinginkan, misalnya; gerakan getaran mesin, motor listrik, atau perangkat mekanis apa pun yang dirasa beroperasi tidak normal dan tidak diinginkan. Getaran tersebut bisa jadi merupakan indikasi kerusakan yang disebabkan oleh ketidakseimbangan pada bagian yang berputar, gesekan yang tidak rata, atau faktor lain yang perlu diselidiki.Oleh karena itu jika Anda menggunakan nilai batas getaran berdasarkan standar industri tertentu, Anda harus tahu berapa parameter nilai batas getaran yang khusus untuk aplikasi tersebut. Tester getaran INSIZE Vibration Pen Meter 0020-A199 ini dibuat sesuai dengan standar ISO 2372 yang sudah lazim untuk pengecekan getaran mekanis mesin yang beroperasi dari 10 hingga 200 putaran/dtk (600 hingga 12.000 RPM).
- Adash Vibration AnalyzerDeskripsi:The Adash A4300 VA3 Pro Ex Vibration Analyzer Kit options have been configured to give the user access to all essential hardware and software basics for a well-rounded, ATEX-certified vibration analysis program. Purchase of a kit provides the user with all the logistical gear for safe transport of the analyzer and its accessories, including a silicone protective cover, hard shell carrying case(Not ATEX rated) and shoulder strap. For more advanced analysis capabilities, the VA3 Basic Plus 1 Kit provides a complementary choice of module upgrade (see options below). Purchase of the VA3 Pro Plus 1 Kit adds in a licensed seat to the professional version of Adash's Digital Diagnostics Software (DDS).Module Upgrade Overviews: Route: Most common module. Enables route based data collection and utilization of free file sharing program to upload and download routes.Balancer: Enables Adash two plane balancer program.Analyzer: Enables Adash onboard analyzer module for real time analysis up to 25,600 lines of resolution. Utilize speed sensor input. Saves data on internal memory for future reference of spectrums, overall values, and trends.Recorder: Enables recording of raw signal and tachometer input for post analysis using 4410 software (included). Record at 25600 Lines of Resolution up to 80 minutes on one channel.Ultrasound: Enables monitor frequencies from 30‐50 KHz. Adjustable minimum and maximum band. Resonance frequency: 41 kHz. Additional ultrasound sensors and cables are required with this module.Runup: Enables phase related transient data collection: Bode' plots, cross channel phase vs amplitude, orbit plots, cepstrum and order analysis.What's in the Box A4300 VA3 Pro Ex Three Channel Vibration Analyzer [A4300EX INST] charger silicone protection cover (Kits only)[A4300EX SHC] carrying strap (Kits only)[A4300EX LHC] hard shell Pro Transport Case (Kits only) [A4300 STC] (NOT rated for hazardous areas) 1 module upgrade of choice (ATEX VA3 Basic Plus 1 Kit/ATEX VA3 Pro Plus 1 Kit only) 1 licensed seat for DDS Pro Digital Diagnostics Software (ATEX VA3 Pro Plus 1 Kit only) [DDS PRO 01]
- Landtek Vibration MeterDeskripsi:Vibration Meter Landtek digunakan untuk mengukur gerak periodik, untuk memeriksa ketidakseimbangan dan membelokkan bergerak mesin. Specifically dirancang untuk hadir mengukur berbagai getaran mekanis. sehingga untuk provde data untuk kontrol kualitas, waktu dan peralatan pemeliharaan dijalankan. Iuse kinerja tinggi percepatan meter, menyadari repetitiveness dan pengukuran akurat. Ini memiliki fungsi pengujian bantalan poros situasi.
- Extech Vibration Meteratribut:
- Display: LCD
- TEKIRO Copper Hammer (Martil / Palu)Deskripsi:Palu Tembaga :Palu ini digunakan untuk pekerjaan perbaikan, misalnya mengeluarkan bagian-bagian mesin listrik tanpa harus merusaknya. Tembaga mempunyai sifat lebih lunak dibanding dengan besi. Setelah sering dipakai palu ini akan menjadi keras, untuk memperlunak kembali kepala palu harus dipijarkan.Fungsi : untuk pekerjaan perbaikan, misalnya .mengeluarkan bagian-bagian mesin listrik tanpa harus merusaknya. Tembaga mempunyai sifat lebih lunak dibanding dengan besi.Material : Copperatribut:
- Material: Copper
- Extech Vibration MeterDeskripsi:The VB450 is a convenient compact sized Vibration Meter which measures vibration levels in industrial machinery. Misalignment, poor balancing, structural compromises, and other factors can cause unwanted vibration increases. VB450 features a wide 10Hz toatribut:
- Acceleration (Peak): 0.1 to 199.9 m/s2
- Velocity (RMS): 0.1 to 199.9mm/s
- Displacement (Peak-to-Peak): 1 to 1999 micrometer
- Resolution: 0.1m/s2 , 0.1mm/s, 1 micrometer
- Basic Accuracy: (5% + 1 digit)
- Dimensions: 185x68x30mm
Daftar Harga vibration tester Terbaru October 2026
| UNI-T Vibration Tester (Penguji Getaran) | Rp9.999.900 |
| Benetech Vibration Meter | Rp2.799.900 |
| FLUKE Vibration Tester | Rp91.999.900 |
| SNDWAY Vibration Meter | Rp2.599.900 |
| Smart Sensor Vibration Meter | Rp6.599.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp18.999.900 |
| MONARCH Vibration Meter | Rp55.999.900 |
| Leica Precision Alignment 3x360° Multi-Line Laser | Rp10.999.900 |
| TEST PRODUCTS INTL. Vibration Meter | Rp19.999.900 |
| SHOWASOKKI Digital Vibration Meter | Rp27.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/33P112432111-1.jpg)




/34P114718112-4.jpg)







/eaP109239514-1.jpg)



/a0P103683360-2.jpg)
/P101578316-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)