Spesifikasi
| Dimensions (mm) | 124x62x30 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Used for measuring periodic motion, to check the imbalance and deflecting of moving machinery.
Is pecifically designed for present measuring various mechanical vibration. So as to provde the data for the quality control, run time and equipment upkeep. Iuse the high-performance acceleration meter, realize the repetitiveness and accurate measurement.
It has the function of testing axle bearing situation.
RS232C output
Specifications:
Acceleration
0.1 - 200m/s² (0.3 - 656 ft/s²) under standard model
20.1 - 400m/s² (0.3 - 1312 ft/s²) under peak model
Velocity
0.1 - 200mm/s (1.0 - 8.0 inch/s²) under standard model
0.1 - 400mm/s (0.004 - 16.0 inch/s) under peak model
Displacement
0.001 - 2.0mm (0.04 - 80 mil) under standard model
0.001 - 4.0mm (0.04 - 160 mil) under peak model
Revolution 5 - 100000 r/min
Frequency 0.1 to 10KHz
Accuracy 5% + 2
Operating conditions 0 - 45°C (32°F - 104°F), ≤90%RH
Power supply 4x1.5V AAA battery
Standard Delivery
1 pc - Main unit 1 pc - Probe 1 pc - Pointed tip extension
1 pc - Magnetic support 4 pc - 1.5 V AAA Battery
Is pecifically designed for present measuring various mechanical vibration. So as to provde the data for the quality control, run time and equipment upkeep. Iuse the high-performance acceleration meter, realize the repetitiveness and accurate measurement.
It has the function of testing axle bearing situation.
RS232C output
Specifications:
Acceleration
0.1 - 200m/s² (0.3 - 656 ft/s²) under standard model
20.1 - 400m/s² (0.3 - 1312 ft/s²) under peak model
Velocity
0.1 - 200mm/s (1.0 - 8.0 inch/s²) under standard model
0.1 - 400mm/s (0.004 - 16.0 inch/s) under peak model
Displacement
0.001 - 2.0mm (0.04 - 80 mil) under standard model
0.001 - 4.0mm (0.04 - 160 mil) under peak model
Revolution 5 - 100000 r/min
Frequency 0.1 to 10KHz
Accuracy 5% + 2
Operating conditions 0 - 45°C (32°F - 104°F), ≤90%RH
Power supply 4x1.5V AAA battery
Standard Delivery
1 pc - Main unit 1 pc - Probe 1 pc - Pointed tip extension
1 pc - Magnetic support 4 pc - 1.5 V AAA Battery
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
