UNI-T Vibration Tester (Pengukur Getaran/Vibrometer)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Auto Power OFFYes (auto power off 1 minute after releasing the measure key)
Battery Life (hour)Continuous measuring time > 20
Data HoldYes(auto data hold when releasing the measure key)
Display Count2000
Low Battery IndicationYes
Power9V Battery (6F22 )
Product ColorRed and grey
Size (mm)185x68x30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT311 handheld vibration tester can measure displacement,  velocity, and acceleration of rotating and reciprocating machinery. Technicians can use it to monitor equipment status and ensure normal operation.
Feature
Features of UT311 Vibration Tester
Certificates: CE, UKCA
- Highly accurate and precise
- Measures acceleration, velocity, displacement
- Can select different vibration frequency characteristics
- Auto power off, low battery indication
- Data hold

Ulasan Produk

Tidak ada ulasan