MONARCH Vibration Meter (Pengukur Getaran/Vibrometer)

Sebelum PPN:
Rp55.999.900
Spesifikasi
UNSPSC41114108
Acceleration Range (g)0.01 to 19.99
Battery Type(2) AA
Bearing/Gear CheckYes
BrandMONARCH
Data HoldYes
DisplayLCD
Frequency Range (kHz)10 to 10
IncludesAccelerometer; Field Carrying Case and Instructions; Headphones; Magnetic Base; Stinger
Temperature Range (°C)-10 to 50
Temperature Range (°F)-14 to 122
Velocity (in/s)0.01 to 19.99
Velocity (mm/s)0.1 to 199.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Vibration Tester Acceleration Range 0.01 to 19.99g Frequency Range (Hz) 10 to 10 K Temp Range (F) -14 Degrees to 122 Degrees Temp Range (C) -10 Degrees to 50 Degrees Velocity 0.01 to 19.99 in/sec 0.1 to 199.9 mm/sec Bearing/Gear Check Yes Shock Pulse Measurement - Yes Data Hold Display LCD Interface - Auto Power Off - Special Features - (2) AA Calibration Certificate - Includes Accelerometer Field Carrying Case and Instructions Headphones Magnetic Base Stinger

Ulasan Produk

Tidak ada ulasan