Adash Vibration Analyzer (Penganalisis Getaran)
#Grup produk P112180102
Sebelum PPN:
Rp219.999.900 - Rp1.099.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Adash A4300 VA3 Pro Ex Vibration Analyzer Kit options have been configured to give the user access to all essential hardware and software basics for a well-rounded, ATEX-certified vibration analysis program. Purchase of a kit provides the user with all the logistical gear for safe transport of the analyzer and its accessories, including a silicone protective cover, hard shell carrying case(Not ATEX rated) and shoulder strap. For more advanced analysis capabilities, the VA3 Basic Plus 1 Kit provides a complementary choice of module upgrade (see options below). Purchase of the VA3 Pro Plus 1 Kit adds in a licensed seat to the professional version of Adash's Digital Diagnostics Software (DDS).
Module Upgrade Overviews:
Route: Most common module. Enables route based data collection and utilization of free file sharing program to upload and download routes.
Balancer: Enables Adash two plane balancer program.
Analyzer: Enables Adash onboard analyzer module for real time analysis up to 25,600 lines of resolution. Utilize speed sensor input. Saves data on internal memory for future reference of spectrums, overall values, and trends.
Recorder: Enables recording of raw signal and tachometer input for post analysis using 4410 software (included). Record at 25600 Lines of Resolution up to 80 minutes on one channel.
Ultrasound: Enables monitor frequencies from 30‐50 KHz. Adjustable minimum and maximum band. Resonance frequency: 41 kHz. Additional ultrasound sensors and cables are required with this module.
Runup: Enables phase related transient data collection: Bode' plots, cross channel phase vs amplitude, orbit plots, cepstrum and order analysis.
What's in the Box
A4300 VA3 Pro Ex Three Channel Vibration Analyzer [A4300EX INST]
charger
silicone protection cover (Kits only)[A4300EX SHC]
carrying strap (Kits only)[A4300EX LHC]
hard shell Pro Transport Case (Kits only) [A4300 STC] (NOT rated for hazardous areas)
1 module upgrade of choice (ATEX VA3 Basic Plus 1 Kit/ATEX VA3 Pro Plus 1 Kit only)
1 licensed seat for DDS Pro Digital Diagnostics Software (ATEX VA3 Pro Plus 1 Kit only) [DDS PRO 01]
Module Upgrade Overviews:
Route: Most common module. Enables route based data collection and utilization of free file sharing program to upload and download routes.
Balancer: Enables Adash two plane balancer program.
Analyzer: Enables Adash onboard analyzer module for real time analysis up to 25,600 lines of resolution. Utilize speed sensor input. Saves data on internal memory for future reference of spectrums, overall values, and trends.
Recorder: Enables recording of raw signal and tachometer input for post analysis using 4410 software (included). Record at 25600 Lines of Resolution up to 80 minutes on one channel.
Ultrasound: Enables monitor frequencies from 30‐50 KHz. Adjustable minimum and maximum band. Resonance frequency: 41 kHz. Additional ultrasound sensors and cables are required with this module.
Runup: Enables phase related transient data collection: Bode' plots, cross channel phase vs amplitude, orbit plots, cepstrum and order analysis.
What's in the Box
A4300 VA3 Pro Ex Three Channel Vibration Analyzer [A4300EX INST]
charger
silicone protection cover (Kits only)[A4300EX SHC]
carrying strap (Kits only)[A4300EX LHC]
hard shell Pro Transport Case (Kits only) [A4300 STC] (NOT rated for hazardous areas)
1 module upgrade of choice (ATEX VA3 Basic Plus 1 Kit/ATEX VA3 Pro Plus 1 Kit only)
1 licensed seat for DDS Pro Digital Diagnostics Software (ATEX VA3 Pro Plus 1 Kit only) [DDS PRO 01]
Feature
Adash A4300 VA3 Pro Ex Three Channel Vibration Analyzer:Sampling mode: fully simultaneous for 3 channels
input 2 is triaxial sensor read
Trigger: manual, external, amplitude, tacho
Heavy duty aluminum casing
LED stroboscope / flashlight
USB 2.0 communication
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2uP112180102-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)