Leica Precision Alignment 3x360° Multi-Line Laser

Sebelum PPN:
Rp10.999.900 - Rp17.999.900
Spesifikasi
Beam Direction1 Vertical Front, 1 Vertical Side, 1 Horizontal
Dimensions (mm)124x107x154
Levelling Accuracy (mm/m)±0.2
Protection ClassIP 54
Range/Diameter with Laser Receiver (m)70/140
Self-Levelling Range (°)±4
Tripod Thread (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Leica Lino L6R Precision Alignment 3x360° Multi-Line Laser
- 3x360° laser lines – thin, crisp and clearly visible
- Easy positioning and self-levelling (± 4°)
- Vertical laser lines rotate around set plumb point (± 10°)

360° Alignment with Outstanding Visibility
Leica Lino L6R
- Horizontal and two vertical 360° red laser lines
- High visibility due to red Ultra-power laser diodes
- Self-levelling over wide range
- Fixed plumb point due to integrated base
- Adjustable strength of laser lines
- Operating range of up to 25 metres
- Li-Ion power for up to 36 h operation
- Uninterrupted working with Triple-Power concept
- Smart magnetic adapters for easy positioning

Smart Accessories for Highest Flexibility
-Easy set-up
The vertical laser lines projected to walls and ceilings are easily adjusted once the plumb point is set. The integrated base of the line laser allows you to position the cross section (plumb point) of the two vertical laser lines where required and then adjust the laser lines by ± 10° while keeping the position of the plumb point.
-Magnetic adapters
Magnetic adapters allow you to position the instrument quickly and with absolute precision. Set-up the rotatable adapters over edges and profiles, attach it to iron pipes or various tracks and bars. The triple power concept allows for continuous operation of the line laser. It can be operated with Li-Ion and Alkaline batteries or alternatively with its charger.

Ulasan Produk

Tidak ada ulasan