Beli valve solenoid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VENN Solenoid Valve (Momotaro II) Diaphragm Type
    Mulai

    Rp5.499.900

    VENN Solenoid Valve (Momotaro II) Diaphragm Type
    Deskripsi:
    * Attach a strainer to the primary side of the solenoid valve.
    atribut:
    • Shape: Straight
    • Material (Main Unit): CAC408 (Bronze casting)
    • Classification: Solenoid valve
    • Type: Semi-linear motion type
    • Operating Temperature Range (°C): 5 - 60
    • Handle Type: None
    • Mounting Direction: Used for vertical and horizontal piping with the mounting position from vertical to horizontal with the coil on top.
    • Pressure Resistance (MPa): Water pressure: 2
    • Pressure Resistance (kgf/cm²): 20
    • Protection Class: Dust proof / drip proof (Use with terminal box when using outdoors)
    • Rated Voltage (V): AC100/20 (50/60Hz), AC110/220 (60Hz shared)
    • Suitable fluid: Water, air, inert gas, oil (about kerosene, light oil)
    • Type of Insulation: Class B (silicon mold)
  2. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  3. EMC Solenoid Valve (Normal Close) (Katup Solenoid)
    Mulai

    Rp219.900

  4. MORIKAWA Stop Valve Straight (Katup Stop / Katup Ammonia)
    Mulai

    Rp1.599.900

    MORIKAWA Stop Valve Straight (Katup Stop / Katup Ammonia)
    Deskripsi:
    Morikawa valve made in Japan. Stop valve tipe straight untuk pemipaan sistem refrigerasi yang menggunakan ammonia dan freon. Valve surface menggunakan material khusus berbahan logam yang disebut White Metal, yang jauh lebih kuat dari bahan teflon yang digunakan pada valve umum, sehingga tidak rentan bocor. Di bagian gland menggunakan 2 lapis material, teflon packing dan gasket packing untuk memastikan kekedapan yang lebih baik. Dilengkapi dengan tutup berulir yang dapat ditutup untuk mencegah kebocoran dari dalam valve ke luar.Valve yang biasa digunakan untuk valve ammonia atau valve freon. Biasa digunakan juga untuk Ammonia Valve, Freon Valve, Valve CO2, High Preesure Valve
    atribut:
    • Connection: Welded Connection
    • Refrigerant: NH3 (R717), R22, R134A, R404A, R407C, R410A, R448A
  5. KOGANEI Solenoid Valve 200 Series (Katup Solenoid)
    Mulai

    Rp1.899.900

    KOGANEI Solenoid Valve 200 Series (Katup Solenoid)
    Deskripsi:
    The sealing method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Small operating force makes it suitable for high frequency operation, and it is small and has a large flow rate. Overspring mechanism that does not apply excessive force to the packing. High durability. Single solenoid 2, 3, and 5 port valves, operate reliably even at low pressure. Multifunctional as a selector valve and divider valve, making full use of low pressure actuators. Flywheel diode is standard equipment for AC solenoid (optional for DC24V). Eliminates solenoid burnout and humming. A wide range of options to meet diverse needs.
    atribut:
    • Assured Pressure Resistance (MPa): 1.35
    • Insulation Resistance (MΩ): 10
    • Lubrication: Unnecessary
    • Maximum Operating Frequency (Hz): 5
    • Mounting Side: freedom
    • Number of Positions: 2
    • Operating Pressure Range (MPa): 0 to 0.9
    • Operating Temperature Range (°C): 0 to 50
    • Response Time: 20 ms at ON/20 ms or less at OFF (at 0.5 MPa)
    • Suitable fluid: Air
    • Type of Acting: Direct acting type
  6. GMT Electric Solenoid Valve
    Mulai

    Rp729.900

    GMT Electric Solenoid Valve
    Deskripsi:
    Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.
    atribut:
    • Connection: Internal Thread 3 Inch
    • Material: Brass
    • Voltage (V): 220
    • Working Pressure (kgf/cm²): 0-10
  7. Yoshitake Solenoid Valve (Flange Type) DP-100F Series
    Mulai

    Rp29.999.900

    Yoshitake Solenoid Valve (Flange Type) DP-100F Series
    Deskripsi:
    Although it is a solenoid valve, it can be opened and closed more than 600,000 times. By using stainless steel for the body, including the main internal parts, it achieves even better corrosion resistance than before, and can be used with clean fluids. The internal parts of a complicated solenoid valve are integrated. Even in the event of maintenance, it is now possible to easily replace the cartridge while the pipes are connected.
    atribut:
    • Applicable Pressure Range (MPa): 0 to 1.0 (vacuum cannot be used)
    • Connector: JIS 10K FF flange
    • Dimension H (mm): 238
    • Dimension H1 (mm): 87.5
    • Dimension L (mm): 198
    • Fluid: Steam, cold / hot water, air, nitrogen gas, carbon dioxide gas (dry state), argon gas, A heavy oil, B heavy oil, kerosene, light oil (20 cSt or less)
    • Handle Type: Without handle
    • Kinds: Solenoid Valve
    • Material (Valve Box): Stainless Steel
    • Material (Valve Member): Stainless Steel
    • Material (disc): Fluorine resin (PTFE)
    • Minimum Operating Pressure Differential (MPa): 0 (Differential pressure of 0.03 or more is required for horizontal coils)
    • Nominal Diameter (B): 2-1/2
    • Nominal Diameter A: 65
    • Operating Temperature Range (°C): 5 to 180 (no freezing)
    • Operation: Open when energized
    • Rated Voltage (V): AC110/200, wiring method selection type (50/60Hz common)
    • Shape: Straight
    • Voltage (V): AC110/200, wiring method selection type (50/60Hz common)
    • format: Pilot Type Piston Type
  8. VENN Solenoid Valve (Momotaro II) Piston Type
    Mulai

    Rp5.799.900

    VENN Solenoid Valve (Momotaro II) Piston Type
    Deskripsi:
    * Attach a strainer to the primary side of the solenoid valve.
    atribut:
    • Shape: Straight
    • Material (Main Unit): CAC408 (Bronze casting)
    • Classification: Solenoid valve
    • Type: Semi-linear motion type
    • Operating Temperature Range (°C): 5 to 180 (100 or less for hot water)
    • Handle Type: None
    • Mounting Direction: Used for vertical and horizontal piping with the mounting position from vertical to horizontal with the coil on top.
    • Pressure Resistance (MPa): Water pressure: 2
    • Pressure Resistance (kgf/cm²): 20
    • Protection Class: Dust proof / drip proof (Use with terminal box when using outdoors)
    • Rated Voltage (V): AC100 / 200 (50 / 60Hz), AC110 / 220 (60Hz common use)
    • Suitable fluid: Steam / water / air / oil (about kerosene / light oil)
    • Type of Insulation: Class H (silicon mold)
  9. SUS Solenoid Valve Cable With E-Con
    Mulai

    Rp139.900

    SUS Solenoid Valve Cable With E-Con
    Deskripsi:
    SMC SY series solenoid valve control cable* Solenoid valve is not included.
  10. Parker Solenoid Valve C10 N.O.
    Mulai

    Rp1.699.900

    Parker Solenoid Valve C10 N.O.
    Deskripsi:
    Solenoid cartridge valves open and close with supplied electrical current to activate or deactivate a hydraulic circuit. They are commonly used to start and stop hydraulic motors in manufacturing applications.
    atribut:
    • UNSPSC: 31160000
  11. Non Brand Solenoid Air Control Valve
    Mulai

    Rp6.699.900

    Non Brand Solenoid Air Control Valve
    Deskripsi:
    These Namur solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
    atribut:
    • UNSPSC: 40141605
    • Body Style: Body Ported
    • Electrical Connections: 10mm, DIN Connector
    • NEMA Classification: NEMA 4
    • Overall Height (inch): 1 1/2
    • Overall Width (inch): 1 1/2
    • Pilot Port Size (inch): 1/4 (NPT)
    • Pipe Size (inch): 1/4
    • Valve Actuator/Return: Solenoid / Spring
    • Valve Series: AV Series
    • Valve Ways and Positions: 4-Way/2-Position
  12. DAYTON Solenoid Valve Coils
    Mulai

    Rp639.900

    DAYTON Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
    • NEMA Rating: 1
    • Standards: UL Listed
  13. CKD Sab Series Air Operated 2 Port Valve (Cylinder Valve) (Sab 1 S ~)
    Mulai

    Rp2.699.900

    CKD Sab Series Air Operated 2 Port Valve (Cylinder Valve) (Sab 1 S ~)
    atribut:
    • Connection aperture (Rc): 1/8 (pilot connection)
    • Withstand Pressure (MPa): 2 (water pressure)
  14. TESTO WiFi Data Logger
    Mulai

    Rp5.799.900

    TESTO WiFi Data Logger
    Deskripsi:
    testo Saveris 2-T1; WiFi data logger (wirelessLAN) with display and internal NTC temperaturesensor, incl. USB cable, wall bracket, batteries andcalibration protocolWiFi (wireless LAN)Signal transmission: wireless; frequency band: 2.4 GHz; supported wireless LAN standards: IEEE 802.11 b/g/n and IEEE 802.1X Possible encryption methods: without encryption, WEP, WPA, WPA2, WPA2 Enterprise The data loggers communicate via the standard protocol MQTT and are SNTP time synchronization-capable
    atribut:
    • Communication Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
    • Measuring Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
  15. ASHUN Selenoid Valve One Way
    Mulai

    Rp2.799.900

    ASHUN Selenoid Valve One Way
    atribut:
    • Start Current (A): 1.6/1.4
    • Keep Current (A): 0.32/0.2
    • Voltage Allowable (%): ± 10
    • Number of The Port: 5
    • Placement: One-way 2-Placement
  16. ASHUN Selenoid Valve Two Way
    Mulai

    Rp4.799.900

    ASHUN Selenoid Valve Two Way
    atribut:
    • Start Current (A): 1.6/1.4
    • Keep Current (A): 0.32/0.2
    • Voltage Allowable (%): ± 10
    • Number of The Port: 5
    • Placement: Two-way 2-Placement
    • Series Number: AD
  17. monotaro.id Flat Head Machine Screw (Baut JF / Kepala Rata)
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

  18. Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Mulai

    Rp999.900

    Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applications
    atribut:
    • Knob Option: Standard
    • Function: Flow Control
    • Actuation Type: Manual
    • Cracking Pressure (psi): 5
    • Seal Material: Nitrile
  19. Parker Hydraulic Directional Control Valve
    Mulai

    Rp3.499.900

    Parker Hydraulic Directional Control Valve
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Markets:- IndustrialApplications:- Suitable for general hydraulic applications
    atribut:
    • Function: 3-Way
    • Input Voltage (V): 24 DC
    • Protection Class: IP65
    • Actuation Type: Solenoid
    • Body Material: Cast iron
    • Connection Type: Connector as per EN 175301-803
    • For Fluid Type: Hydraulic oil according to DIN 51524
    • Maximum Flow Rate (L/minute): 70
    • Maximum Operating Pressure (psi): 5000
    • Maximum Operating Temperature: 60
    • Minimum Operating Temperature (°C): -25
    • Mounting Position: Unrestricted, preferably horizontal
    • Mounting Type: Subplate mounting
    • Operation Type: Direct
    • Port Connection: NG06 / CETOP 03
    • Product Series: Directional control valve
    • Seal Material: NBR
    • Solenoid Option: Standard
    • Spool Code: 020
    • Spool Position: 2 positions, spring offset in position b, operated in position a
Daftar Harga valve solenoid Terbaru October 2026
VENN Solenoid Valve (Momotaro II) Diaphragm TypeRp5.499.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
EMC Solenoid Valve (Normal Close) (Katup Solenoid)Rp219.900
MORIKAWA Stop Valve Straight (Katup Stop / Katup Ammonia)Rp1.599.900
KOGANEI Solenoid Valve 200 Series (Katup Solenoid)Rp1.899.900
GMT Electric Solenoid ValveRp729.900
Yoshitake Solenoid Valve (Flange Type) DP-100F SeriesRp29.999.900
VENN Solenoid Valve (Momotaro II) Piston TypeRp5.799.900
SUS Solenoid Valve Cable With E-ConRp139.900
Parker Solenoid Valve C10 N.O.Rp1.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)