Beli selenoid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASHUN Selenoid Valve One Wayatribut:
- Start Current (A): 1.6/1.4
- Keep Current (A): 0.32/0.2
- Voltage Allowable (%): ± 10
- Number of The Port: 5
- Placement: One-way 2-Placement
- ASHUN Selenoid Valve Two Wayatribut:
- Start Current (A): 1.6/1.4
- Keep Current (A): 0.32/0.2
- Voltage Allowable (%): ± 10
- Number of The Port: 5
- Placement: Two-way 2-Placement
- Series Number: AD
- SMC Solenoid Valve (VQ5000) Plug-in Unitatribut:
- Thread Type: Rc
- Seal: Rubber Seal
- Enclosure: Dust-protected
- Body Type: Plug-in Sub-plate
- Function: Standard (0.95 W)
- Light/surge Voltage Suppressor: Yes
- Port Size: Without Sub-Plate (For Manifold)
- Porting Specifications: Side Ported
- SMC Solenoid Valve 3 Port VT315 Series (Katup Solenoid)atribut:
- Number of Ports: 3
- Type of Switching: Direct acting 2-position single solenoid
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)Deskripsi:The solenoid metering pump uses an electromagnetic push rod to drive the diaphragm to reciprocate in the pump head, causing the volume and pressure of the pump head cavity to change. The pressure change causes the opening and closing of the suction valve and the discharge valve to achieve quantitative suction and discharge.The solenoid metering pump is a metering pump designed to transport small flow and low pressure pipeline liquids driven by electromagnets. It is popular in the industry for its simple structure, low energy cornsumption, accurate measurement and convenient adjustment. The design principle is "simple and practical".- JCMB Series are Microprocessor based digital control solenoid driven metering pumps with simple operation and stable operation.atribut:
- Motor Voltage (V): 220
- Frequency (Hz): 50
- Inlet & Outlet Pipe Diameter (mm): In 5.5 & Out 9.5
- Material: Pump Head : PVDF; Suction Pipe : PVC; Discharge Pipe : PE
- Phasa: 1-Phase
- Temperatures of Liquid (°C): 0 to 40
- EMC Solenoid Valve S Series (Katup Solenoid)atribut:
- Series No.: S : Series valve according to SMC VF series
- Ways: 5:5 ways
- Guaranteed Pressure (MPa): 12
- Voltage Range: -15%~10%
- Working Pressure (MPa): 0.15~0.8
- Working Temperature (°C): -5~60
- Camozzi Manual Operated 3/2 Way Solenoid Valve Series 3atribut:
- Function: 3/2 NC
- Flow (nl/minute): 700
- Ports: G1/8
- Ambient Temperature (°C): 0 to 60
- Medium Temperature (°C): 0 to 50
- Operating Pressure (bar): -0.9 - 10
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- SMC Solenoid Valve (SY) Without Subplate (Katup Solenoid)atribut:
- Made To Order: Standard
- SMC Solenoid Valve (VFS) Rc1/2 (Katup Solenoid)atribut:
- Thread Type: Rc
- Port Size: 1/2
- Porting Specifications: Side Ported or None
- Body Option: Standard
- Pilot Type: Internal Pilot
- Pilot Valve Manual Override: Non-Locking Push Type (Flush)
- INGERSOLL RAND Main Line Compressed Air Filter (Filter Udara)Deskripsi:Coalescing air filters remove oil from the compressed air in a supply line. They are used in applications that require high air quality such as pneumatic conveying systems and paint-spraying tools. A particulate filter is often installed upstream from this filter to remove larger particles and prevent premature wear on these more specialized filters.atribut:
- UNSPSC: 40161504
- Air Flow Direction: Left to Right
- Air Outlet Type: NPT
- Body Material: Aluminium
- Differential Pressure Indicator Included: Yes
- Drain Included: Yes
- Drain Type: Automatic
- Filter Bowl Material: Aluminium
- Gauge Included: No
- Includes: Internal Drain; Pressure Differential Gauge
- Maximum Operating Pressure (psi): 250
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): 34
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Series: F
- Standards: ISO
- SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- Alide Gas Detector Selenoid ValveDeskripsi:Alide Gas DetectorThe Alide Gas Detector is a highly sensitive gas leak detector designed to detect various gases, including methane, propane, natural gas, and LPG. With an audible and light alarm system, this device provides early warning of potential gas leaks to prevent accidents.Solenoid Valve AlideThe Alide Solenoid Valve is an automatic electromagnetic valve designed for gas piping systems, ideal for controlling the flow of city gas, natural gas, and LPG. It features quick-closing technology and is designed for high safety in accordance with industrial explosion-proof standards.atribut:
- Additional Functions: Compatible with 433 wireless networks, Internet of Things (4G/NB), and wired connections. (Gas Detector)
- Alarm Concentration: Natural Gas 8% LEL (Gas Detector)
- Alarm Type: Sound and Light (Gas Detector)
- Body Material: Brass (Solenoid Valve)
- Close Time (s): < 1 (Solenoid Valve)
- Humidity (%RH): Up to 93 (Gas Detector); = 93 (Solenoid Valve)
- Implementation Standard: GB15322.2-2019 (Gas Detector); GB/T 3836.1-2021 & GB/T 3836.9-2021 (explosion-proof standard) (Solenoid Valve)
- Measurement Range: 0-20% LEL (Gas Detector)
- Model Solenoid Valve: Pipeline Electromagnetic Valve
- Operating Environment (°C): 0 to 55 (Gas Detector); -25 to 55 (Solenoid Valve)
- Operating Voltage (V): AC 220 ± 15%, 50Hz (Gas Detector)
- Operating Voltage (W): < 2.5 (Solenoid Valve)
- Power Consumption (W): < 2.5 (Gas Detector)
- Response Time (s): < 30 (Gas Detector)
- Seal: NBR rubber (Solenoid Valve)
- Valve Control (V): DC9 to 12 Pulse Current (Solenoid Valve)
- Valve Specification: 4 point, 6 point, 1 inch (Solenoid Valve)
- Working Pressure (kPa): 100 (Solenoid Valve)
- GMT Electric Solenoid ValveDeskripsi:Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.atribut:
- Connection: Internal Thread 3 Inch
- Material: Brass
- Voltage (V): 220
- Working Pressure (kgf/cm²): 0-10
Daftar Harga selenoid Terbaru October 2026
| ASHUN Selenoid Valve One Way | Rp2.799.900 |
| ASHUN Selenoid Valve Two Way | Rp4.799.900 |
| SMC Solenoid Valve (VQ5000) Plug-in Unit | Rp2.099.900 |
| SMC Solenoid Valve 3 Port VT315 Series (Katup Solenoid) | Rp1.899.900 |
| Airtac Solenoid Valve (Katup Solenoid) | Rp119.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia) | Rp6.899.900 |
| YUTA Solenoid Valve SCR BR UM Water | Rp969.900 |
| Airtac Solenoid Valve 2S Series | Rp739.900 |
| Daesung Selenoid Valve | Rp409.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































%20Plug-in%20Unit/dqP101580494-2.jpg)
/jcP109038696-1.jpg)
/n9P105732837-1.jpg)
%20(Katup%20Solenoid)/puP106870930-1.jpg)
/esP108232532-1.jpg)



/23P105383075-5.jpg)


%20Without%20Subplate%20(Katup%20Solenoid)/o6P101579870-2.jpg)
%20Rc1%2F2%20(Katup%20Solenoid)/5hP101580197-2.jpg)
/dpP109563493-1.jpg)
%20Rc1%20(Katup%20Solenoid)/r3P101580975-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/Alide%20Gas%20Detector%20Selenoid%20Valve/9cP117250336-1.jpg)

/10P111196036-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)