Beli selenoid valve smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Solenoid Valve (VS7) Without Subplateatribut:
- Thread Type: Rc(PT)
- Connector: With Connector
- Option C: None
- SMC Vxd230 Solenoid Valve (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Valve Type: N.C.
- Oil Free: Not Compliant
- Size A: 8/10/15
- SMC Solenoid Valve (SY) dia.4 One Touchatribut:
- Coil Specifications: Standard
- A/B Port Size: One-Touch Fitting For Φ4
- Made To Order: Standard
- Thread Type: Rc
- SMC Solenoid Valve (VXD) Rc3/4atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Mounting Option: None
- Size A: 20
- SMC Solenoid Valve (VXD) Rc1atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- SMC 5 Port Solenoid Valve Sy Series (Katup Solenoid)atribut:
- Coil Specifications: Standard
- Thread Type: Rc
- Made To Order: Standard
- Rated Voltage (V DC): 24
- SMC Solenoid Valve (VS7) Side Ported 3/8atribut:
- Thread Type: Rc(PT)
- Sub-Plate Port Size: Side Piping 3/8
- Connector: With Connector
- Option B: None
- Option C: None
- SMC Solenoid Valve (VFR) Without Sub-Plateatribut:
- Port Size: Without Sub-Plate
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.atribut:
- Standards: CE
- Valve Ways and Positions: 5-Way/2-Position
- FESTO Air Solenoid Valve Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
- Uni-D Solenoid Valve AC 220V (60/50Hz)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- SMC Solenoid Valve (VFS) Rc1/4atribut:
- Thread Type: Rc
- Pilot Type: Internal Pilot
- SMC Solenoid Valve (SY) Rc1/8atribut:
- Series: SY5000
- Coil Specifications: Standard
- A/B Port Size: 1/8
- Made To Order: Standard
- SMC Solenoid Valve (VQ7) Side Ported Rc3/8atribut:
- Thread Type: Rc
- Pilot Exhaust: Common Exhaust
- Sub-Plate Port Size: Side Ported 3/8
- SMC Solenoid Valve (VXP) Rc1 1/2atribut:
- Series: VXP23
- Bracket: None
- Electrical Option: None
- Body Size: 40A
- Made To Order: Standard
- Solenoid Valve Option: N.C.
- Thread Type: Rc/Flange Style
Daftar Harga selenoid valve smc Terbaru October 2025
| SMC Solenoid Valve (VX) Rc1/4 | Rp649.900 |
| SMC Solenoid Valve (VS7) Without Subplate | Rp2.299.900 |
| SMC Vxd230 Solenoid Valve (Katup Solenoid) | Rp959.900 |
| SMC Solenoid Valve (SY) dia.4 One Touch | Rp649.900 |
| SMC Solenoid Valve (VXD) Rc3/4 | Rp2.199.900 |
| SMC Solenoid Valve (VXD) Rc1 | Rp1.099.900 |
| SMC 5 Port Solenoid Valve Sy Series (Katup Solenoid) | Rp1.099.900 |
| SMC Solenoid Valve (Katup Solenoid) | Rp88.000 |
| Airtac Solenoid Valve | Rp119.900 |
| SMC Solenoid Valve (VS7) Side Ported 3/8 | Rp2.699.900 |
Data diperbarui pada 23/10/2025 (Harga belum termasuk PPN)



















































































































































%20Rc1%2F4/ocP101580876-2.jpg)
%20Without%20Subplate/lzP101580791-2.jpg)
/9yP102078358-2.jpg)
%20dia_4%20One%20Touch/nlP101579849-2.jpg)
%20Rc3%2F4/qwP101580968-2.jpg)
%20Rc1/r3P101580975-2.jpg)
/buP102078426-2.jpg)
/5lP102082201-6.jpg)

%20Side%20Ported%203%2F8/mfP101580807-2.jpg)
%20Without%20Sub-Plate/29P101580081-2.jpg)

/rcP103467984-12.jpg)
/puP106870930-1.jpg)
%20Rc1%2F4/4tP101580173-2.jpg)
%20Rc1%2F8/ouP101579894-2.jpg)

%20Without%20Subplate/o6P101579870-2.jpg)
%20Side%20Ported%20Rc3%2F8/edP101580517-2.jpg)
%20Rc1%201%2F2/P101581071-1.jpg)