VENN Solenoid Valve (Momotaro II) Diaphragm Type

Sebelum PPN:
Rp5.499.900 - Rp15.999.900
Spesifikasi
ShapeStraight
Material (Main Unit)CAC408 (Bronze casting)
ClassificationSolenoid valve
TypeSemi-linear motion type
Operating Temperature Range (°C)5 - 60
Handle TypeNone
Mounting DirectionUsed for vertical and horizontal piping with the mounting position from vertical to horizontal with the coil on top.
Pressure Resistance (MPa)Water pressure: 2
Pressure Resistance (kgf/cm²)20
Protection ClassDust proof / drip proof (Use with terminal box when using outdoors)
Rated Voltage (V)AC100/20 (50/60Hz), AC110/220 (60Hz shared)
Suitable fluidWater, air, inert gas, oil (about kerosene, light oil)
Type of InsulationClass B (silicon mold)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Attach a strainer to the primary side of the solenoid valve.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan