Beli tubing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- REIKU Continuous-Flex Corrugated TubingDeskripsi:Protectors shield sections of continuous-flex corrugated tubing that rub against nearby components or are exposed to vibration. They fit around the tubing, and once in place, they reduce the effects of impact and prevent mechanical stress from damaging or cutting the tubing. Protectors can also repair or splice together different types of corrugated tubing.atribut:
- Chemical Resistant: Yes
- Non Brand Food & Beverage Silicone Tubing (Selang)Deskripsi:Soft silicone tubing offers maximum flexibility. This food-grade tubing meets strict requirements to be considered safe for food and beverage processing.atribut:
- Material: Silicone
- Resistance Properties: High Temperature Resistant
- INSULTAB Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:This PVDF heat shrink tubing is transparent to allow see-through inspection and identification of wire and components. It also resists abrasion, chemicals, and heat, so it can be used in automotive and electrical applications. It covers wires, solder joints, terminals, and connections and shrinks with heat to provide strain relief and protect them. It can be cut to size with scissors.atribut:
- UNSPSC: 39121711
- Adhesive Lined: No
- Shrink Ratio: 2:1
- Tubing Wall Type: Thin Wall
- Non Brand Food & Beverage PVC Tubing (Selang)Deskripsi:Ligature- and vandal-resistant fixed showerheads withstand damage and prevent vandalism, abuse, or potential for self-harm or suicide in behavioral or mental health facilities. These showerheads are designed without any recesses for pinching, grasping, or ligatures.atribut:
- Clarity: Clear
- Color: Clear
- Material: PVC
- Maximum Operating Temperature (°F): 140
- Stripe Color: No Stripe
- NORWELL Food & Beverage PVC TubingDeskripsi:Ultrasoft PVC tubing is the softest and most flexible tubing for applications requiring food-safe tubing. Tubing easily twists and bends around curves, changes direction, and resists collapsing under pressure. This lighter weight tubing is not reinforced for use with lower pressures.atribut:
- UNSPSC: 31231313
- Application: Water
- Bend Radius (inch): 2-7/8
- Clarity: Clear
- Color: Clear
- Does Not Contain: BPA; Phthalates
- Elongation (%): 425
- Features: Non Oxidizing and Non Contaminating; Slips Easily Over Fittings and is Easily Maneuvered Around Tight Bends; Smooth Inner Bore
- Flexibility: Flexible
- For Environment: Chemical
- For Fluid Type: Beverages; Corrosive Chemicals
- Hardness: Shore A 56
- Inside Diameter (inch): 1/2
- Material: TPE
- Material Trade Name: Tygon S3
- Material Trade Number: E-3603
- Maximum Operating Pressure (psi): 12 @73°F
- Maximum Operating Temperature (°F): 165
- Outside Diameter (inch): 5/8
- Overall Length (ft): 50
- Reinforcement: Not Reinforced
- Resistance Properties: Abrasion Resistant; Acid Resistant; Chemical Resistant; Crack Resistant; Flex-Fatigue Resistant; Tear Resistant
- Standards: 10/2011/EU; 1907/2006/EC; 1935/2004/EC; ASTM D1004; ASTM D1599; ASTM D2240; ASTM D395 Method B; ASTM D412; ASTM D570; ASTM D746; ASTM D792; FDA 21 CFR 170-189; Japan Food Sanitation Law 370/1959; NSF 51
- Wall Thickness (inch): 0.06
- Mesin HL Circlip #23atribut:
- Use for: HL 300
- VINYLGUARD Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Chemical-resistant PVC heat shrink tubing can withstand chemicals, oils, fungus, and moisture, so it can be used across automotive, electronic, electrical, and mechanical applications. It has a thicker wall than standard heat shrink tubing, making it stronger. It typically covers PVC jacketed wire and cable and electrical components and shrinks with heat to insulate, bundle, and protect them.atribut:
- UNSPSC: 39121711
- Adhesive Lined: No
- Dielectric Strength (V): 600
- Flame retardant: No
- Material: PVC
- Maximum Temperature Rating (°F): 221
- Minimum Shrink Temperature (°F): 212
- Minimum Temperature Rating (°F): -4
- Shrink Ratio: 2:1
- Shrink Tubing Properties: UV Light Resistant
- Standards: RoHS
- Temperature Range (°F): -4 to 221
- Tubing Wall Type: Thin Wall
- Flon Industry FEP / PTFE Heat Shrink TubingDeskripsi:The heat-shrinkable tube is inserted into a glass pipe, metal pipe, metal roll, electric wire, food roll, copier roll, etc., and is brought into close contact by heat-shrinking with hot air (hot air gun, gas stove) from one side. Different diameter pipes can be contracted, and the contraction rate is 25% to 30%. Heat resistance (-150 ° C to + 200 ° C) Almost universal in chemical resistance and weather resistance. FEP and PTFE are non-adhesive and have high dielectric strength with electrical properties, minimum dielectric constant in insulators, and dielectric pressure welding. Shrink the PTFE heat shrink tubing in an electric furnace. PTFE heat shrink tubing shrinks at temperatures above 330 ° C.* We do not deliver to private homes (detached houses / apartments).
- SMC Air & Water Polyurethane TubingDeskripsi:Standard polyurethane tubing resists hydrolysis, oils, cold, and algae growth in air and water applications. It connects without tube support for air and water lines, car wash equipment, robotics, and paint applications.atribut:
- UNSPSC: 31160000
- Non Brand Fuel & Lubricant PVC Tubing (Selang)Deskripsi:Flexible, corrosion-resistant fuel and lubricant PVC tubing is self-extinguishing and resists swelling and hardening caused by petroleum-based fluids. This tubing is used in small engine fuel lines, lawn and garden equipment, general automotive, and lubrication lines.atribut:
- UNSPSC: 31231313
- Color: Yellow
- Fitting Compatibility: Barbed
- Flexibility: Flexible
- Material: PVC
- Non Brand Chemical-Resistant PVC Tubing (Selang)Deskripsi:Chemical-resistant PVC tubing resists chemicals, oxidation, and bacteria. Tubing is extremely flexible, can be sterilized by gas or radiation, and flushes clean with most cleaners and sanitizers. An inert liner limits fluid contamination during transfer. This tubing is used in chemical processing, semiconductor processing, and fertilizer and pesticide distribution.atribut:
- UNSPSC: 31231313
- Application: Air; Chemicals; Water
- Clarity: Clear
- Color: Clear
- Fitting Compatibility: Barbed
- Flexibility: Flexible
- Flow Application: Corrosive Material; Draining; Food Products; Pumping Chemicals
- Hardness: Shore A 60
- Material: PVC
- Maximum Operating Temperature (°F): 160
- Minimum Operating Temperature (°F): -65
- Overall Length (ft): 100
- Resistance Properties: Chemical Resistant
- Stripe Color: No Stripe
- Sankei Manufacturing Vinyl Insulated Cable Tube "Keiflex" (For Movable Cables)atribut:
- Material: Plastic excellent in oil resistance is coated as as a jacket to the core of zinc plated strip steel.
- Inside Diameter (mm): 15.8
- Outside Diameter (mm): 21.1
- Length (m): 30
- AS ONE PP Tubingatribut:
- Material: PP (polypropylene)
- Overall Length (m): 20
- WESTWARD Brake Tubing ServiceDeskripsi:Brake tubing service kits flare, bend, cut, and prepare vehicle brake tubes and lines. The kits work with a variety of tube sizes from 3/16 in. to 5/8 in.atribut:
- UNSPSC: 27113201
- Application: For Tube Bending, Cutting, and Flaring.
- Manufacturer Part Number: 45FF43
- Number of Pieces: 13
- Overall Length: 12-9/10
- Overall Width: 10-3/5
- Tool Type: Master Tubing Service Kit
- Vehicle Make: Universal
- Vehicle Make/Model/Year: Universal
- Vehicle Model: Universal
- Vehicle Model Year: Universal
- Mr. Flex Hose PU (Selang PU)atribut:
- Color: Assorted
- Working Pressure at 70°F (psi): 120
- Temperature Range (°C): -20 to 60
- Fitok Union Fitting (Fractional Size) (Sambungan Lurus)Deskripsi:Specification: 316 SS Tube Fitting Union 3/4inch Tube Outer Diameter
- Swagelok Bubble Type Leak DetectorsDeskripsi:These bubble-type leak detectors are noncorrosive and can remain in contact with surfaces for long periods of time, allowing detection of small leaks in hard-to-see areas.atribut:
- UNSPSC: 31160000
- Characteristics: Non-Corrosive; Non-Flammable; Non-Toxic
- Product Type: Leak Detector
- Size (oz): 8
- Temperature Range (°F): 27 to 200
- Type: Liquid
Daftar Harga tubing Terbaru October 2026
| SMC Tubing PU Series (Selang PU) | Rp119.900 |
| REIKU Continuous-Flex Corrugated Tubing | Rp569.900 |
| Non Brand Food & Beverage Silicone Tubing (Selang) | Rp109.900 |
| INSULTAB Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas) | Rp479.900 |
| Non Brand Food & Beverage PVC Tubing (Selang) | Rp98.900 |
| NORWELL Food & Beverage PVC Tubing | Rp5.099.900 |
| Mesin HL Circlip #23 | Rp1.900 |
| VINYLGUARD Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas) | Rp929.900 |
| Flon Industry FEP / PTFE Heat Shrink Tubing | Rp669.900 |
| SMC Air & Water Polyurethane Tubing | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/7iP102082270-7.jpg)

/crP109684459-9.jpg)
/c1P109989433-6.jpg)


/e6P109684510-5.jpg)


/kwP109989752-1.jpg)
/qhP109982953-2.jpg)
/P102035665-1.jpg)
/7eP109538266-1.jpg)



/55P106652185-2.jpg)
%20Lurus/Fitok%20Union%20Fitting%20(Fractional%20Size)%20(Sambungan%20Lurus)/axP104080393-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)