Beli swagelok di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Swagelok Connector Tube (Konektor Selang)atribut:
- Material: stainless steel
- monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Nipple
- Standard: JIS B2302
- Maximum Working Pressure (MPa): 1
- Screw Type: PT screw
- Fitok Tubing Fitting Female Connector (Fractional Size) (Sambungan Lurus)Deskripsi:Specification : 3/4inch Tube O.D x 3/4inch FNPTatribut:
- Body Material: 316 Stainless Steel
- Makita Grinding Wheel (Batu Gerinda Potong)atribut:
- Hardness: A36P
- Size: 7inch (180x6x22mm)
- Fitok Male Connector (Outer Diameter 12mm) (Sambungan Lurus)Deskripsi:Specification: 12mm O.D x M16X1.5 Male Metric Thread(MRS)atribut:
- Body Material: 316 Stainless Steel
- NOTRAX Static Dissipative Mats Diamond StatDeskripsi:Mat realizing both fatigue mitigating function and electrical conductivity.Don't contain DOP, DMF, ozone depleting substances, silicon, heavy metals.atribut:
- Color: Black
- W x L (mm x m): 600 x 910
- Thickness (mm): 14
- PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)Deskripsi:Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.Useable: Connection of the tube and the tube (same diameter)atribut:
- Material: SUS316
- Shape: Union Tea
- Type: Corrosion resistant type
- Operating Temperature Range: It depends on tube specification range.(without freezing)
- Maximum Working Pressure: It follows themaximum working pressure of the tube.
- Fluid: Air, water, others
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- Makita Rechargeable Impact Driver DrillDeskripsi:Compact and speedy. Introducing a mid-class model with a highly rigid aluminum body. Compact and powerful, with even greater durability. Brighter illumination. LED light (two lights). Allows for finer adjustments. 21-stage clutch + direct drive. Dustproof and drip-proof "APT". Easy-to-grip soft grip. One-sleeve chuck.atribut:
- Battery: lithium ion
- Battery Capacity (AH): 6
- Battery Voltage (V): 18
- Chucking Size (mm): 1.5~13
- Drilling Capacity, to Steel (mm): 13
- Drilling Capacity, to Wood (mm): 38
- Drilling capacity, Concrete Block (mm): 13
- Included Accessories: Plus bit 2-65, hook
- Main Unit Dimensions, Length L x Width W x Height H (mm): 182x79x261
- Mass (kg): 1.8 (including battery)
- Number ofImpact (min -1 [times / min]): (High speed) 0 to 30000, (Low speed) 0 to 7500
- Rotational Speed (min -1 [rpm]): (High speed) 0-2000, (Low speed) 0-500
- Screw Tightening Capacity (mm): 6
- Screw Tightening Capacity (mm), Wood screw: DIA10x90
- Vibration 3-axis composite value (m / s 2 ): 8.0 (vibration drill) <2.5 (drill)
- Work Volume (Reference): (Per charge) Wood screw Lauan / (DIA3.1 x 25mm) Approx. 320, (DIA4.1 x 45mm) Approx. 65
- Fitok Needle Valve NB Series (Metric Size)Deskripsi:Specification: 316 SS NB Series Needle Valve 12mm Tube Fitting 0.236 inch Orificeatribut:
- Body Material: 316 Stainless Steel
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 6mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 53 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 85x0.30
- Core x Size (mm²): 1x6
- DC Resistance for Conductor (ohm/km): Max 3 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 36 (at 20°C)
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 6
- Overall Diameter (mm): 5.5
- Short Circuit Current (kA): 0.69 (per 1sec)
- Standard: IEC 60227-2
- Thickness (mm): 1.15
- RS PRO Cable Ties Metal Detectable (Pengikat / Kabel Tis)Deskripsi:RS PRO PA66MP Blue Metal Detectable Cable Ties (150 x 3.6mm)A high quality metal detectable cable ties constructed from a blend of Nylon 66 and Polypropylene (PA66MP) to achieve a high strength and wear resistance, even at high and low temperature extremesThese cable ties have a unique blue colour that meets industry regulations so that it is easily identifiable to reduce contamination in production environments. In addition to this, the cable tie offers total diffusion of metal powder particles to ensure that every single part of the cable tie is detectable, even if it has been trimmed to size.Hardwearing cable ties designed to stand out and be easily detected by x-ray or metal detection, ideal for use when installing cabling in factories, industrial and manufacturing plants, where there is a high risk of contamination including pharmaceutical, chemical processing and food production environments.Standards and Approvals: UL94 HBRS PRO Metal Detectable Cable Tie Range172-1766 150mm (6 in) x 3.6mmAre these cable ties re-usable?No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand.atribut:
- Colour: Blue
- Material: Metal Detectable Nylon
- Maximum Operating Temperature (°C): 85
- Minimum Operating Temperature (°C): -40
- Quantity: 100
- Type: Metal Detectable
- UV Resistant: No
- ASADA Manifold Kit (for R12, R22, R502) (Pengukur Tekanan AC)Deskripsi:"Handle" A large and easy-to-use handle that opens the flow rate in one and a half turns. (Side type)"Double O-ring valve, high quality nylon packing" Excellent operability and airtightness."Sliding piston" The sliding type makes it easy to replace the piston."Guideline" Accurate guideline by adopting needle shake prevention technology."Gauge" Uses a reinforced crystal gauge with excellent impact resistance. Saturation temperature scale, with zero adjustment screw."Body" A forged brass body with strength and durability.Uses a plus II hose.Check the pressure and temperature of the system, etc. Check the system for vacuuming and drying. Refrigerant filling the systematribut:
- Gauge Diameter (mm): 68
- High Pressure Compound Gauge (MPa): -0.1 to 3.4
- Low Pressure Compound Gauge (MPa): -0.1 to 2.4
- Port Size: 1/4 flare (UNF7/16-20 thread)
Daftar Harga swagelok Terbaru November 2026
| Swagelok Connector Tube (Konektor Selang) | Rp1.999.900 |
| Nitta Moore Union Connector | Rp55.900 |
| monotaro Long Nipple (Hot Dip Galvanizing) (Nepel) | Rp10.900 |
| Fitok Tubing Fitting Female Connector (Fractional Size) (Sambungan Lurus) | Rp179.900 |
| Nitta Moore Connector (Sambungan Lurus) | Rp15.900 |
| Makita Grinding Wheel (Batu Gerinda Potong) | Rp37.900 |
| Fitok Male Connector (Outer Diameter 12mm) (Sambungan Lurus) | Rp269.900 |
| NOTRAX Static Dissipative Mats Diamond Stat | Rp7.799.900 |
| PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee) | Rp619.900 |
| Makita Rechargeable Impact Driver Drill | Rp4.699.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/frP106469567-1.jpg)

%20(Nepel)/P101568539-1.jpg)
%20Lurus/Fitok%20Tubing%20Fitting%20Female%20Connector%20(Fractional%20Size)%20(Sambungan%20Lurus)/9xP104080357-1.jpg)
%20Lurus/Nitta%20Moore%20Connector%20(Sambungan%20Lurus)/P102094419-1.jpg)
/P101509501-1.jpg)
%20Lurus/Fitok%20Male%20Connector%20(Outer%20Diameter%2012mm)%20(Sambungan%20Lurus)/1tP104080065-1.jpg)

/P102529728-1.jpg)

/bkP105973416-1.jpg)
/5jP104080199-1.jpg)
%20(Alat%20Pembengkok%20Pipa)/5yP102048214-14.jpg)
/P102119914-2.jpg)
%20(Alat%20Pembengkok%20Pipa)/8pP102048313-15.jpg)
%20Khusus%20Lain/ROKE%20Female%20Connector%20FC%20Series%20SUS316%20(Konektor%20Drat%20Dalam)/goP111722600-1.jpg)
/bjP105738415-1.jpg)
/npP112213853-1.jpg)
%20(Pengukur%20Tekanan%20AC)/o7P107127871-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)