VINYLGUARD Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)

Sebelum PPN:
Rp929.900 - Rp5.999.900
Spesifikasi
UNSPSC39121711
Adhesive LinedNo
Dielectric Strength (V)600
Flame retardantNo
MaterialPVC
Maximum Temperature Rating (°F)221
Minimum Shrink Temperature (°F)212
Minimum Temperature Rating (°F)-4
Shrink Ratio2:1
Shrink Tubing PropertiesUV Light Resistant
StandardsRoHS
Temperature Range (°F)-4 to 221
Tubing Wall TypeThin Wall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemical-resistant PVC heat shrink tubing can withstand chemicals, oils, fungus, and moisture, so it can be used across automotive, electronic, electrical, and mechanical applications. It has a thicker wall than standard heat shrink tubing, making it stronger. It typically covers PVC jacketed wire and cable and electrical components and shrinks with heat to insulate, bundle, and protect them.
Feature
Heat Shrink Tubing Chemical Resistant Thin Wall Material PVC Flexible Flame Retardant No Adhesive Lined No Shrink Ratio 2 1 I.D. Before Shrinking 3 in I.D. After Shrinking 1.5 in Wall Thickness After Shrinking 0.07 in Length 5 ft Shrink Tubing Properties UV Light Resistant Color Orange Temp Range -4 Degrees to 221 Degrees F Package Style Cut to Length Min Shrink Temp 212 Degrees F Dielectric Strength 600 V Max Temp Rating 221 Degrees F Min Temp Rating -4 Degrees F

Ulasan Produk

Tidak ada ulasan