INSULTAB Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)

Sebelum PPN:
Rp479.900 - Rp7.899.900
Spesifikasi
UNSPSC39121711
Adhesive LinedNo
Shrink Ratio2:1
Tubing Wall TypeThin Wall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This PVDF heat shrink tubing is transparent to allow see-through inspection and identification of wire and components. It also resists abrasion, chemicals, and heat, so it can be used in automotive and electrical applications. It covers wires, solder joints, terminals, and connections and shrinks with heat to provide strain relief and protect them. It can be cut to size with scissors.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Heat Shrink Tubing Thin Wall Material Modified Polyvinylidene Fluoride Semi Rigid Flame Retardant Yes Adhesive Lined No Shrink Ratio 2 1 Use With Wire Size 24 AWG to 32 AWG I.D. Before Shrinking 0.05 in I.D. After Shrinking 0.02 in Wall Thickness After Shrinking 0.01 in Length 6 in Shrink Tubing Properties Abrasion Resistant Acid and Alkali Resistant Fuel and Oil Resistant High Heat Resistant Solvent Resistant Color Clear Temp Range -67 Degrees to 347 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait