Non Brand Chemical-Resistant PVC Tubing (Selang)

Sebelum PPN:
Rp1.899.900 - Rp4.399.900
Spesifikasi
UNSPSC31231313
ApplicationAir; Chemicals; Water
ClarityClear
ColorClear
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationCorrosive Material; Draining; Food Products; Pumping Chemicals
HardnessShore A 60
MaterialPVC
Maximum Operating Temperature (°F)160
Minimum Operating Temperature (°F)-65
Overall Length (ft)100
Resistance PropertiesChemical Resistant
Stripe ColorNo Stripe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemical-resistant PVC tubing resists chemicals, oxidation, and bacteria. Tubing is extremely flexible, can be sterilized by gas or radiation, and flushes clean with most cleaners and sanitizers. An inert liner limits fluid contamination during transfer. This tubing is used in chemical processing, semiconductor processing, and fertilizer and pesticide distribution.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Tubing Application Air Chemicals Water Color Clear Hardness Shore A 60 Material PVC Maximum Operating Temperature 160 Degrees F Maximum Vacuum Pressure Not Applicable Wall Thickness 0.125 in Bend Radius 5-1/8 In.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait