RS PRO Chassis Mounting Transformer

Sebelum PPN:
Rp1.099.900 - Rp11.999.900
Spesifikasi
Maximum Operating Frequency (Hz)60
Maximum Temperature (°C)(Ambient) 70
Minimum Operating Frequency (Hz)50
Minimum Temperature (°C)-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control Panel Primary 230/400Vac with +15Vac Tap
High quality safety and isolating transformers designed for use in control circuits and general applications
Low loss noise laminations
Dual standard primary winding 230 / 400Vac with +15V tap for input flexibility
Dual secondaries are centre tapped. Earth terminal provided
Varnish impregnated for overall protection against humidity and rusting
Fully shrouded cage clamp terminal with voltage markings
Detailed product specification on permanent label
High efficiency, low regulation design
RS PRO Panel Isolation Transformer, Primary voltage 230, 245, 400, 415 V ac, Secondary voltage ± 24 V ac
It has been over 100 years since the introduction of the first commercial Transformer when the mass production began. Since then, many additional modifications we developed to support various applications, such as electromagnetic, relays, pumps or heating elements..
The functionality of the Isolation Transformer has a concept to provide galvanic isolation between the AC power lines (mains) and the connected device, meaning no a DC can cross between the windings.
Today, we are proudly introducing our own branded RS PRO Isolation Transformer with a screw connector for multiple input and brackets for screw fixation. The exceptional isolating property and safety of our Transformer provide step up or step down of line (mains) voltages while reducing the noise coming from the primary to secondary or opposite.
The Isolation Transformers supports different types of equipment, from testing power-related devices to medical isolation equipment. However, they must meet rigorous electrical requirements to make sure no leakage current is in place.

Applications
The Transformer with isolating properties has an association with the following applications:
Medical industry
Testing power devices
where transfer power between two circuits is mandatory
Feature
Features and Benefits
100% electrical and flash tested following BS EN 61558-1 regulations
Our Transformer provides high-quality safety and isolating properties for use in control circuits and general applications
Exceptional low loss noise laminations characterising our Isolation Transformer
Thanks to the dual standard primary winding 230/400 V ac with +15 V tap creates input flexibility to your equipment
The Transformer has an earth terminal provided whereas the dual secondaries are centre tapped
The Isolation Transformer has reliable protection against humidity and rusting thanks to varnish impregnation
The Transformer is fully shrouded cage clamp terminal with the voltage markings
All the crucial technical information is available on the permanent label attached
The Isolation Transformer provides high efficiency with a low regulation design

Ulasan Produk

Tidak ada ulasan