TRIPP LITE Isolation Transformer

Sebelum PPN:
Rp6.799.900 - Rp15.999.900
Spesifikasi
Electrical Frequency (Hz)60
Input Voltage - Transformer (V)120 (AC)
Outdoor Rated - TransformerNo
Output Voltage - Transformer (V)120 (AC)
Phase - ElectricalSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Isolation Transformers offer line isolation and continuous line filtering to help protect sensitive electronic equipment against electrical noise disturbances.
Feature
Isolation Transformer Input Voltage - Transformer 120V AC Output Voltage - Transformer 120V AC VA Rating - Transformer 500 VA NEMA Plug Configuration 5-15P NEMA Receptacle Configuration 5-15R Number of Outlets 4 Phase - Electrical 1 Hz - Electrical 60 Hz Mounting - Transformer Desk Top Wall Outdoor Rated - Transformer No Temp Rise Not Rated Color Black

Ulasan Produk

Tidak ada ulasan