APC Isolation Transformer

Sebelum PPN:
Rp49.999.900
Spesifikasi
Rack Height4U
Nominal Output Voltage (V)100, 120, 200, 208, 230
Nominal Input Voltage (V)100, 120, 200, 208, 230, 400 3PH
Input ConnectionsHard Wire 3-wire (2PH + G), Hard Wire 3 wire (1PH+N+G), Hard Wire 4-wire (2PH+N+G)
Maximum Total Current Draw100
Input Frequency (Hz)45 - 65
ApprovalsCSA, EN 55022 Class A, EN 55024, EN 60950, EN 61000-3-2, EN 61000-3-3, UL Listed
ColorBlack
Maximum Depth (mm)757
Maximum Height (mm)175
Maximum Input Current (A)100
Maximum Line Current (A)100
Maximum Width (mm)432
Operating Elevation (m)0-3000
Operating Relative Humidity0 - 95 %
Operating Temperature (°C)0 to 40
Other Output Voltages220, 240, 380, 415
Storage Elevation (m)0-3000
Storage Relative Humidity0 - 95 %
Storage Temperature (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Step-Down Transformer converts high voltage (208 or 200 VAC) output into low voltage (120 or 100 VAC) output for powering low voltage AC equipment. Includes: Documentation CD, Hardwire Panel, Installation Guide, Mounting hardware, Rack Mounting Brackets, User Manual

Ulasan Produk

Tidak ada ulasan

Halaman Terkait