REED INSTRUMENTS Flex-Wire Thermocouple Prob

Sebelum PPN:
Rp549.900
Spesifikasi
UNSPSC42182209
Accuracy (°F)±3.96 at -40 to 482
BrandREED INSTRUMENTS
Cable Length (inch)38
Connector TypeMini Plug
For AirNo
For ApplicationSurface
For GasesNo
For Liquids and GelsYes
For SolidsYes
For SurfacesYes
Head MaterialStainless Steel
Maximum Temperature (°C)250
Maximum Temperature (°F)482
Minimum Temperature (°C)-40
Minimum Temperature (°F)-40
Probe Diameter (inch)0.125
Probe Length (inch)0.5
Probe Sheath MaterialPTFE Coated
Probe Size (inch)1/8x1/2
Probe Tip Diameter (mm)2
Product TypeThermocouple Wire Probe
Response Time (s)2
Sensor TypeThermocouple
Temperature Range (°C)-40 to 250
Temperature Range (°F)-40 to 482
Thermocouple TypeType K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.
Feature
Thermocouple Wire Probe Type K For Application Surface Mini Plug Probe Size 1/8 in x 1/2 in Cable Length 38 in -40 Degrees to 482 Degrees F/-40 Degrees to 250 Degrees C Thermocouple

Ulasan Produk

Tidak ada ulasan