CAROL Lead, Hookup & Machine Tool Cable (Kabel Hookup)

Sebelum PPN:
Rp599.900 - Rp15.999.900
Spesifikasi
Conductor DesignStranded
Insulation MaterialPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hookup wire is a small- to medium-gauge (24 to 8 AWG) insulated wire used to make internal connections inside enclosed electrical or electronic devices. It is typically used to supply power in low-voltage, low-current applications such as control panels, meters, ovens, and electronic equipment. It is resistant to acids, oils, and moisture and is easy to strip and cut.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hookup Wire Wire Size 14 AWG Length 100 ft Trade Designation CSA TEW UL 1015 Wire Color White Nominal Outside Dia 0.14 in Voltage 600 V Insulation Material PVC Conductor Design Stranded Temp Rating -4 Degrees to 221 Degrees F Stranding 41 x 30 Jacket Color White Standards UL Style 1015 (UL 221 Degrees F 600V) CSA Type TEW 221 Degrees F 600V RoHS Compliant Directive 2011/65/EU Designed to meet UL VW-1 Vertical Wire Flame Test

Ulasan Produk

Tidak ada ulasan

Halaman Terkait