TEMPCO Lead, Hookup & Machine Tool Cable (Kabel Hookup)

Sebelum PPN:
Rp1.999.900 - Rp27.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead wire is a small- to medium-gauge wire (22 to 10 AWG) with an insulated conductor for use in high-temperature environments. The insulation won't melt and safeguards the conductor core from heat to extend machinery life. High-temperature lead wire is typically used to create electrical connections and provide power in industrial heaters, furnaces, cement kilns, and food-service appliances.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
High Temp Lead Wire Wire Size 14 AWG Trade Designation MG Insulation Material Fiberglass Mica Wire Color Natural Length 100 ft Voltage 600V AC Jacket Color Natural Conductor Material Nickel Clad Copper Temp Rating 842 Degrees F

Ulasan Produk

Tidak ada ulasan