VULCAN Thermocouple Wire & Cable

Sebelum PPN:
Rp1.399.900 - Rp4.599.900
Spesifikasi
UNSPSC26121613
Number of Conductors2
Wire Length (ft)100
Wire Size (AWG)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.
Feature
Thermocouple Extension Wire Wire Type Type KX Wire Size 20 AWG Wire Length 100 ft Solid Jacket Color Brown Number of Conductors 2 Insulation Material PVC

Ulasan Produk

Tidak ada ulasan