Beli tang ampere fluke di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Deskripsi:Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337atribut:
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- DC Current (A): 999.9
- Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
- Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
- Dimensions (mm): 246x83x43
- Weight (g): 388
- AC Voltage (V): 1000
- Altitude Used: 3000m
- DC Voltage (V): 1000
- Frequency Range (Hz): 5.0 to 500.0
- Measuring Range (mV): DC500
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
- Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
- FLUKE Tang Ampereatribut:
- Battery: 2 x AAA batteries
- Continuity (ohm): 70
- Safety: CAT III 600V
- Backlight: Yes
- Display: Yes
- Dimensions (mm): 208x58.5x28
- AC Current (A): Range: 999.9, Accuracy: 2% +/- 5
- AC Voltage (V): Range: 400/600, Accuracy: 1.5% +/- 5
- DC Current (A): Range: 400/600, Accuracy: 1.5% +/- 5
- Resistance (ohm): Range: 4000, Accuracy: 1% +/- 5
- Temperature Range (°C): 0-40
- Width (mm): Joe: 30
- FLUKE Tang Ampereatribut:
- Buzzer Sound: 30 ohm
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- AC Current (A): 600
- Weight (g): 370
- Altitude Used: 3000m, (storage) 12000m
- Capacitor Capacity (F): 10.0 ~ 100.0microF / 1000microF, Resolution: 0.1microF / 1microF
- Dimensions (H x W x D) (mm): 232x85x45
- Operating Humidity (%): Non-condensing (less than 10 degrees Celsius), 90 or less (10 to 30 degrees Celsius), 75 or less (30 to 40 degrees Celsius), 45 or less (40 to 50 degrees Celsius)
- Operating/Storage Temperature (°C): -10 to + 50 / -40 to +60
- Resistance (ohm): 600.0 / 6000, Resolution: 0.1 / 1
- Resolution: 0.1A
- Safety: ANSI / ISA S82.02.01: 2004, CAN / CSA-C22.2 No. 61010-1-04, IEC / EN 61010-1: 2001, 600V CAT III, 300V CAT IV, pollution degree 2, EN / IEC 1010- 2-32: 2002, EN / IEC 61010-031: 2002 / A1: 2008
- Voltage (V): 600 (DC); 600 (AC)
- FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlexatribut:
- Direct Current: 1000A
- Alternating Current: 2500A
- Resistance: 60kΩ
- Detection Method: True Effective Value Rectification (RMS)
- Max Measurement Conductor Diameter: 127mm (probe)
- Maximum Display: 10000 counts
- Voltage (V): 1000 (DC); 1000 (AC)
- FLUKE Clamp MetersDeskripsi:True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manualatribut:
- DMM Response Type: True RMS
- Current Measure AC Max (A): 1000
- Jaw Opening Max (mm): 34
- Dimensions (HxWxD) (mm): 249x85x45
- Product Range: Fluke - 37x Series
- DEWALT Brushless Impact DriverDeskripsi:Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .atribut:
- Battery Voltage (V): 20
- Maximum Torque (N m): 205
- FLUKE Multimeter Digital (Multitester)Deskripsi:Designed for basic electrical testing and provides reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. If you want a professional and affordable multimeter, this Digital Multimeter is the best choice.atribut:
- DC Voltage Range (V): 6/60/600 (DC)
- Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
- Altitude Used: 2000m, (storage) 12000m
- Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
- Dimensions (mm): 130x65x27
- Frequency (Hz): 50/500 / 5k / 50k / 100k
- Loading: 0.6 / 6/60/600
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
- Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
- Power Supply: 2 AAA batteries
- Weight (g): 160
- FLUKE Tang Ampereatribut:
- Dimensions (mm): 246 x 83 x 43
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
- Altitude Used: 3000m, (storage) 12000m
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- DC Current (A): 600
- Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
- Resolution: 0.1A, 0.1V
- Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
- Voltage (V): 600 (DC); 600 (AC)
- Weight (g): 388
- FLUKE Milliamp Process Clamp Meter (Tang Ampere)Deskripsi:The Fluke 771 delivers all the basics. It measures 4-20 mA signals without "breaking the loop", allowing you to measure low level dc current while saving downtime and money. You can also use it to measure output signals from transmitters without breaking the loop when maintaining and troubleshooting process and automation equipment. This saves time and avoids disruption to the process. For more convenience, the detachable clamp can be attached to the wire you're testing while you move the meter-connected by the extension cable-to a better viewing position. This is especially helpful for taking readings in tight locations. Other useful features: - Captures and displays changing measurements with Hold function. - Extends battery life with auto-off and backlight timeout. - Dual backlit display with both mA measurement and percent of 4 to 20mA span. - Measurement Spotlight to illuminate hard to see wires in dark enclosures. - Measures 10 to 50mA signals in older control systems using the 99.9mA range. - Automatically changes the 4 to 20mA output for remote testing.atribut:
- Diameter of Measurable Conductor: 0.177 inch or 4.5mm max
- Vibration: Random 2g, 5 to 500Hz
- Operating Altitude: 0 to 2000 m
- Operating Humidity: < 90% @ < 30°C, < 75% @ 30 to 55°C
- KYORITSU Analogue Insulation / Continuity Testersatribut:
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
- Test Voltage (V): 250/500/1000
- TEKIRO Go Thru Screwdriver Slotted TPR (Obeng Tembus)Deskripsi:Tekiro TPR Go Thru Dengan Ukuran (-) 5x75 MM memiliki handle yang kokoh, as besi yang kuat tidak mudah patah, dan memiliki magnet pada ujung obeng agar mudah di gunakan.Fungsi : Untuk melepas dan memasang Screw, bisa juga digunakan pada screw yang selek / di ketok.Material : Chrome VanadiumDimensi : 175mm 76mm 30mmatribut:
- Material: Chrome Vanadium
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- monotaro Dial Thickness Gauge (Alat Ukur Ketebalan)Deskripsi:It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded partsatribut:
- Material: Ceramic (probe, anvil
- Scale Interval (mm): 0.01
- Accuracy (µm): 25
- Contact Point Parallelism (µm): 8
- Measuring Range (mm) : 0-10
- Precision: 25µ
- Probe Diameter (mm): 10
Daftar Harga tang ampere fluke Terbaru March 2026
| FLUKE Tang Ampere | Rp1.599.900 |
| FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere) | Rp20.999.900 |
| FLUKE Clamp Meter (Tang Ampere) | Rp6.399.900 |
| FLUKE Tang Ampere | Rp3.599.900 |
| DEWALT Mesin Pembuka Baut | Rp2.899.900 |
| FLUKE Tang Ampere | Rp9.999.900 |
| FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlex | Rp16.999.900 |
| FLUKE Clamp Meters | Rp11.999.900 |
| DEWALT Brushless Impact Driver | Rp2.399.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp3.299.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/k2P103645722-1.jpg)
/l3P103645759-1.jpg)







/nsP103645856-1.jpg)

/idP104703661-1.jpg)

/alP101000381-5.jpg)



/29P102248081-8.jpg)