Beli tachometer digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Oxford Precision Digital TachometerDeskripsi:Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not includedatribut:
- Overall Width (mm): 58
- Overall Depth (mm): 39
- Accuracy: ±(0.05%+1 digits)
- Display: LCD
- Measuring Distance (mm): 50 to 500
- Number of Digits: 5
- Overall Length (mm): 160
- Product Type: Tachometer - Non-contact - RPM
- Range (rpm): 2 - 99999
- Benetech Digital TachometerDeskripsi:- Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.atribut:
- Accuracy (%): ±0.05
- Mother Tool Digital Gasoline Engine TachometerDeskripsi:Measuring Range: [2-stroke], (Number of cylinders 1) 100-19990/(Number of cylinders 2) 100-15000/(Number of cylinders 3) 100-10000/(Number of cylinders 4) 100-7500/(Number of cylinders 5) 100-6000/(Number of cylinders 6) 100-5000, [4-stroke], (Number of cylinders 1) 100-19990/(Number of cylinders 2) 100-19990/(Number of cylinders 3) 100-19990/(Number of cylinders 4) 100-15000/(Number of cylinders 5) 100-12000/(Number of cylinders 6) 100-10000/(Number of cylinders 8) 100-7500atribut:
- Mass (g): About 80
- Accuracy (%): ±1
- Dimensions, Width WxHeight HxDepth D (mm): 70x120x17
- TESTO TachometerDeskripsi:Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
- Sojipro Digital RPM Tachometeratribut:
- Accuracy (%): 0.05 +1 digit
- Battery Consumption (mA): 30
- Dimensions (mm): 130x68x26
- Display: 18mm LCD Display (5 Digit)
- Measure Ability (rpm): 2.5-99.999
- Measurement Distance (mm): 50-500
- Memory: Last Measurement, Maximum Value, Minimum RPM
- Power: 1x 9V 6F22
- Resolution (rpm): 0.1 (From 2.5 to 999.9), 1 (Over 1000)
- Sampling Time (s): 0.8 (Over 60 RPM)
- Time Base: 6MHz Quartz Crystal Oscillator
- KRISBOW Alat Ukur Inframerah Thermal Imaging Compact -20 sampai 380 Catribut:
- Measuring Range: -20 to 380 °C/ -4 to 416 °F
- Accuracy: +/- 2 C (+/- 3.6F) or +/- 2% of reading
- Display: 2” TLT LCD, 240 x 320 pixels resolution
- Field of View: 31 x 31 degree, focus distance 0.5m
- IR Resolution (pixels): 80x80
- Emissivity: Adjustable 0.01 to 1
- Battery: Li-ion rechargable battery, 8 hours working time
- Color Palettes: Iron, Rainbow, Grey, Grey inverted
- Image Storage: Bitmap (BPM), Including 6400 points measurement data
- Spot Marks: Center Spot, Auto Hot and Cold Mark
- Unit Dimensions (mm): 70x58x175
- Tachometer Photo Tach ContactDeskripsi:Photo/Contact Tachometer DT-2858• Test Range Select Automation• Memory Max / Min / Last Value• Time Base Quartz Crystalatribut:
- Measuring Range Laser (r/minute): 2.5-99.999
- Contact (r/minute): 0.5-19,999
- Resolution Rotative Velocity: 0.1 r/min (0.5 ~ 999.9 r/min), 1 r/min (Over 1000 r/min)
- Accuracy: ± (0.05% n + 1 d)
- Dimensions (mm): 215x74x32
- Laser Tach Detecting Distance (mm): 50-150/2-6 inch (Typical), Max. 300mm/12inch
- Operating Temperature (°C): 0-50
- Power Consumption (mA): 90 (Testing)
- Power Supply (V): 4x1.5 AA size (UM-3) battery
- Sampling Time (s): 1.0 (Over 60 r/min)
- Surface Speed Measuring Range Laser (ft/minute): 0.2-6560
- Surface Speed Measuring Range Laser (m/minute): 0.05-1999.9
- Surface Speed Resolution Rotative Velocity (ft/minute): 0.1 (0.1-999.9), 1 (Over 1000)
- Surface Speed Resolution Rotative Velocity (m/minute): 0.01 (0.05-99.9), 1 (Over 100)
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- KRISBOW Takometer DigitalDeskripsi:Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD displayatribut:
- Contact Test Range (rpm): 2-20000
- Dimensions (mm): 160x60x42
- Accuracy (%): ± 0.05
- Detecting Distance (mm): 50 to 500
- Non Contact Test Range (rpm): 2 to 99999
- Power Source (V): Battery 9
- Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
- Sampling Time (s): 0.5 (over 120 rpm)
- OMRON Small Digital Tachometer H7er-Natribut:
- Character Height (mm): 8.6
- Type: Digital tachometer
- Included Accessories: Waterproof packing, adapter for embedded mounting, unit seal
- Type of Operation: Addition
- Count Input: Voltage input (4.5 to 30 VDC)
- Protection Class: IEC standard IP66, US NEMA standard type 4 (indoor) However, panel surface only
- Maximum counting speed: 1kHz: Minimum signal width 0.5ms / 10kHz: Minimum signal width 0.05ms
- Operating Ambient Temperature (°C): -10 to +55 (with no condensation or icing)
- Power Supply: External power / unnecessary (built-in battery)
- Storage Temperature (°C): -25 to +65 (with no condensation or icing)
- Type of Sign: Embedded mounting
- Vibration Resistance (Durability): 10 to 55Hz, single amplitude 0.375mm, 3 directions, 2h each
- Vessel Bit Holder Quick CatcherDeskripsi:-Bits and sockets can be inserted and carried around by the waist.-Insertion and removal with one hand and auto-locking simply by inserting.-Lightweight design.-Heavy items can be attached with a powerful ball chuck.(up to 500g)-Equipped with large ring(outer diameter 28mm).
- Lutron Digital TachometerDeskripsi:Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.atribut:
- Accuracy (%): ±0.05
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Insize Non-contact Digital Tachometer (Pengukur RPM)Deskripsi:- Max/min/average, last measured value hold function; - Display backlight; - Automatic power off
- FLUKE Combo TachometerDeskripsi:The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.atribut:
- Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
- Precision (%): ±0.02 RD+1
- Sensing Distance: (optical) 500 mm
- Battery Type: (2) 1.5V LR6 (alkaline) AA battery
- Battery Life: About 40 hours
- Operating Temperature: 0°C to 50°C
- Storage Temperature: -20°C to 70°C
Daftar Harga tachometer digital Terbaru October 2026
| Oxford Precision Digital Tachometer | Rp1.999.900 |
| Benetech Digital Tachometer | Rp549.900 |
| Mother Tool Digital Gasoline Engine Tachometer | Rp2.699.900 |
| Wipro Tachometer | Rp659.900 |
| TESTO Tachometer | Rp6.299.900 |
| Sojipro Digital RPM Tachometer | Rp149.900 |
| KRISBOW Alat Ukur Inframerah Thermal Imaging Compact -20 sampai 380 C | Rp12.999.900 |
| ESCO Reflective Seal for Digital Tachometer 50 Sheet | Rp349.900 |
| Tachometer Photo Tach Contact | Rp7.199.900 |
| Benetech Infrared Thermometer | Rp339.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




































































































































































/9hP106623341-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)