Beli drill sharpener di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Mulai

    Rp1.499.900

    NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Deskripsi:
    - Blade edge adjuster- A chuck- B Chuck
  2. Vertex Precision Drill Grinder
    Mulai

    Rp769.900

    Vertex Precision Drill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
  3. SIP Professional Bench Grinder 230V
    Mulai

    Rp7.199.900

    SIP Professional Bench Grinder 230V
    Deskripsi:
    Professional bench grinder with a robust metal housing and precision sealed, lubricated spindle bearings giving maximum performance and a longer working life. The powerful 550W induction motor powers 2 grinding wheels which are 8in. diameter, 1in. width with 5/8in. bore. Features and Benefits- NVR switch for added safety- Supplied with 1 coarse and 1 medium hard wearing grinding wheel.- 8in rotary wire brush included- Specifically designed to comfortably work with various metalsTypical Applications- Ideal for the fast sharpening of workshop and garage tools- Grinding and prep work of Various metals- Cleaning of weld seems with included rotary wire brush
    atribut:
    • Type: Bench Grinder
    • Ingress Protection Rating (IP Rating): IP23
    • Phase: Single Phase
    • Sealing Type: Dust Proof
    • Tool Rest Adjustment: Adjustable Tool Rests
    • Wheel Speed (rpm): 2850
  4. SINGER (sewing) All-Purpose Oil (Pelumas Serbaguna)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp11.900

    SINGER (sewing) All-Purpose Oil (Pelumas Serbaguna)
    atribut:
    • Dimensions (cm): 4x4x12.5
  5. Mollar Drill Sharpener
    Mulai

    Rp569.900

    Mollar Drill Sharpener
    atribut:
    • Voltage: 230V/50Hz
    • Working Capacity: 3.6 to 10mm
    • Dimensions: 55x31x27.3mm
    • Rotation Speed (rpm): 1500rpm
  6. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  7. Kennedy Poly Dispenser with Adjustable Spout (Alat Pelumas)
    21%
    Mulai

    Rp149.900

    Kennedy Poly Dispenser with Adjustable Spout (Alat Pelumas)
    Deskripsi:
    With 25 Degrees adjustable brass spout & nozzle Manufactured from oil and chemical resistant polyethylene. With rigid applicator nozzles and sealing caps.
    atribut:
    • Material: Polyethylene
  8. Drill Doctor Drill Bit Sharpener
    Mulai

    Rp8.099.900

    Drill Doctor Drill Bit Sharpener
    Deskripsi:
    - User replaceable diamond sharpening wheel design for simple replacement- One piece alignment system improves precision, and adjustability- Longer jaws hold bit more precisely and jaw guides eliminate jaw twisting on small bits- Cast aluminum point angle shuttle for added durability- For the serious drill bit user – DIY, hobbyist, and professional- Sharpens 3/32” – 1/2” drill bits- Sharpens High-speed Steel, Carbide, Cobalt, TiN-coated and Masonry bits- Sharpens both 118 degree and 135 degree point angles- Can sharpen 3/32” – 1/2” reverse-twist (left-hand) drill bits with optional accessory (special order only)
    atribut:
    • Twist Bit Point (degree°): 118135
    • Drill Bit Size (inch): 3/32-1/2 Twist & Mansory Bits
  9. IRWIN Auger Drill Bit for Aggressive Drilling (Mata Bor Kayu)
    Mulai

    Rp519.900

    IRWIN Auger Drill Bit for Aggressive Drilling (Mata Bor Kayu)
    Deskripsi:
    Ship auger drill bits are long bits that can drill through wood with embedded nails. They create deep holes in timber, pressure-treated lumber, and utility poles. The bits have open spiral flutes and a hollow core that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.
    atribut:
    • Measurement System: Fractional Inch
    • Primary Material Application: Wood
  10. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  11. SINGER (sewing) Industrial Oil (Minyak Mesin Industri)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

  12. BOSCH Mata Gergaji Jigsaw untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

  13. Kennedy Crimping Plier Kit C/W Assorted Terminals (Tang Crimping)
    Mulai

    Rp529.900

    Kennedy Crimping Plier Kit C/W Assorted Terminals (Tang Crimping)
    atribut:
    • Compatible connector: Insulated Terminals Non-Insulated Terminals
    • Handle Cover Material: PVC
    • Includes: Crimping Plier, (100) Insulated and Non-Insulated Terminals, Plastic Carrying Box
    • Jaw Material: Steel
    • Number of Pieces: 100
    • Capacity (mm²): 1.5- 16
    • Tool Material: Steel
    • Tool/Jaw Features: Chemically Blackened
    • Type: Crimping Tool Kit
  14. MAXPOWER Insulated Maintenance Tool Set
    Mulai

    Rp3.499.900

    MAXPOWER Insulated Maintenance Tool Set
    Deskripsi:
    Content Set:- 2 Pcs : Modular plug crimping tool (4, 6, 8P) (8inch, 0.5-6mm) - 1 Pc : Fiberglass handle claw hammer 8oz - 1 Pc : Digital voltage tester - 1 Pc : Utility knife with 5 blades - 1 Pc : VDE insulated adjustable wrench 10inch - 7 Pcs VDE insulated screwdriver set - 1 Pc : Electrician scissors - 1 Pc : Digital multimeter - 1 Pc : Wire stripper - 4 Pcs : Insulated combination pliers 8inch, lnsulated diagonal pliers 8inch, Insulated long nose pIiers 8inch, Insulated wire stripping pliers 6inch - 1Pc : Metal box for TK-123
    atribut:
    • Dimensions (mm): 500x300x220
  15. TEKIRO Hex Key Ball Point Long Arm Set (Kunci L)
    Rating:
    95% of 100
    (12)
    Mulai

    Rp189.900

    TEKIRO Hex Key Ball Point Long Arm Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET 9 PCS (PANJANG)TEKIRO Panjang Set Kunci L - Silver [9 pcs] merupakan set kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut. Terdiri dari kunci L berukuran 1.5mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, dan 10 mmContent :9 Pcs Long Hex Key 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
    atribut:
    • Size Range (mm): 1.5 - 10
    • Material: Chrome Vanadium
    • Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  16. Koshin Manual Drum Pump SB-25-AAA-1 Parts
    Mulai

    Rp37.900

    Koshin Manual Drum Pump SB-25-AAA-1 Parts
    Deskripsi:
    Manual Drum Pump SB-25-AAA-1 PartsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Suitable For: SB-25-AAA-1
  17. KYOTO TOOL (KTC) Knock Pin Punch
    Mulai

    Rp479.900

    KYOTO TOOL (KTC) Knock Pin Punch
    Deskripsi:
    -New design differing from existing knock pin punch.-Body is hexagonal shaped which does not roll easily. Also, chucking rubber is effective for increasing usability.-Convenient set gathering major sizes into one.
  18. PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Mulai

    Rp56.900

    PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Deskripsi:
    CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.
    atribut:
    • Burr Shape: Disc
    • Length (mm): 125
    • Type: PS Forte
    • Application: Sheet Metal Cutting
    • Dimensions (cm): 12.5x0.24x0.24
    • Diameter (mm): 125
    • Shank Diameter (mm): 22.23
    • Item: Cut Off Wheel
    • Maximum Speed (rpm): 12200
  19. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

Daftar Harga drill sharpener Terbaru October 2026
NISHIGAKI Drill Sharpener (Pengasah Mata Bor)Rp1.499.900
Vertex Precision Drill GrinderRp769.900
SIP Professional Bench Grinder 230VRp7.199.900
SINGER (sewing) All-Purpose Oil (Pelumas Serbaguna)Rp11.900
KRISBOW Set Mesin Asah Mata BorRp9.299.900
Mollar Drill SharpenerRp569.900
TEKIRO Bit Socket Set (Set Kunci Sok)Rp359.900
Kennedy Poly Dispenser with Adjustable Spout (Alat Pelumas)Rp149.900
Drill Doctor Drill Bit SharpenerRp8.099.900
IRWIN Auger Drill Bit for Aggressive Drilling (Mata Bor Kayu)Rp519.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait