FLUKE Combo Tachometer

Sebelum PPN:
Rp15.999.900
Spesifikasi
RangeOptical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
Precision (%)±0.02 RD+1
Sensing Distance(optical) 500 mm
Battery Type(2) 1.5V LR6 (alkaline) AA battery
Battery LifeAbout 40 hours
Operating Temperature0°C to 50°C
Storage Temperature-20°C to 70°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality.

Applications:
- Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork.
- Water purification plants.
- Machining and chemical manufacturing plants.
- HVAC compressors for industrial systems.
Feature
6-digit backlight display reads the data clearly.
Signal detection reminder avoids invalid detection actions.
Maximum/minimum/average value and final readings.
Setting/Turning off the automatic power-off function.
Small size and easy to hold.
Easy switching of the contact and non-contact measurement modes.
Different speed measuring heads and rotational speeds adapt to different measurement occasions.

Ulasan Produk

Tidak ada ulasan