Tachometer Photo Tach Contact
#Grup produk P110088703
Spesifikasi
| Measuring Range Laser (r/minute) | 2.5-99.999 |
|---|---|
| Contact (r/minute) | 0.5-19,999 |
| Resolution Rotative Velocity | 0.1 r/min (0.5 ~ 999.9 r/min), 1 r/min (Over 1000 r/min) |
| Accuracy | ± (0.05% n + 1 d) |
| Dimensions (mm) | 215x74x32 |
| Laser Tach Detecting Distance (mm) | 50-150/2-6 inch (Typical), Max. 300mm/12inch |
| Operating Temperature (°C) | 0-50 |
| Power Consumption (mA) | 90 (Testing) |
| Power Supply (V) | 4x1.5 AA size (UM-3) battery |
| Sampling Time (s) | 1.0 (Over 60 r/min) |
| Surface Speed Measuring Range Laser (ft/minute) | 0.2-6560 |
| Surface Speed Measuring Range Laser (m/minute) | 0.05-1999.9 |
| Surface Speed Resolution Rotative Velocity (ft/minute) | 0.1 (0.1-999.9), 1 (Over 1000) |
| Surface Speed Resolution Rotative Velocity (m/minute) | 0.01 (0.05-99.9), 1 (Over 100) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Photo/Contact Tachometer DT-2858
• Test Range Select Automation
• Memory Max / Min / Last Value
• Time Base Quartz Crystal
• Test Range Select Automation
• Memory Max / Min / Last Value
• Time Base Quartz Crystal
Feature
• Multifunctional, one instrument combines PHOTO TACH.(RPM) & CONTACT TACH. (RPM , m / min, ft / min ).• Digital display with no guessing errors.
• Wide measuring range and high resolution.
• The last value / max. value / min. value will be automatically stored in memory.
• The use of durable, long-lasting components, including a strong, light weight ABS-plastic housing assures elegant shape and ease of use.
Use
Used to measure rotative velocity, surface speed, frequency of motor. Applicable to the product departments of motor, fan, paper-product, chemical fiber, washing-machine, automobile, airplane, steamer etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
