Beli pin punch set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONE Pin PunchDeskripsi:Set Contents : PP-02,03,04,4.5,05,06,07,08
- RENNSTEIG Parallel Pin PunchDeskripsi:-Parallel pin punch with high-quality steel.-Demonstrates excellent durability and high usability. .-Octagon Body Type
- TRUSCO Pin Punchatribut:
- Material: Nylon 66
- Width (mm): 2.50
- Length (mm): 120.0
- Thickness (mm): 1.20
- Maximum Bundle Diameter (mm): 28
- Tensile Strength (N): 78.4
- Specification: For Indoor Use
- Working Temperature Range: -40 to 80degrees
- Standard: UL Flame Retardant (94V-2)
- KYOTO TOOL (KTC) Knock Pin PunchDeskripsi:-New design differing from existing knock pin punch.-Body is hexagonal shaped which does not roll easily. Also, chucking rubber is effective for increasing usability.-Convenient set gathering major sizes into one.
- monotaro Pin Punch Set (Alat Penitik Besi Set)Deskripsi:It is a tool useful for punching the knock pin.atribut:
- Material: Chrome vanadium steel
- Overall Length (mm): 2mm: 114
- Set Content: Parallel pin punch 2mm / 3mm / 4mm / 5mm / 6mm / 8mm (1 each)
- Mitutoyo Pin Loosening & Removing PunchDeskripsi:These sets include multiple flat-head punches in different tip sizes to match different pin sizes. Flat-tip pin removing punches make a uniform strike to install new, solid pins and remove old ones. Also known as drive-pin punches, they distribute the striking force across the pin head to knock out frozen or damaged pins and rivets.atribut:
- UNSPSC: 27111505
- Measurement Type: SAE
- Punch Type: Drive Pin Punch
- Set Type: Punch Set
- Tether Ready: No
- Mokuba Punch for Removing Pinsatribut:
- Material: Carbon steel for machine structural purposes
- Hardness: 54+/-1
- Set Contents (mm): 2.5, 3.0, 4.0, 5.0, 6.0, 7.0, 8.0, 10.0
- Startools Paraller Pin Punch SetDeskripsi:• Set of 6 pieces parallel pin punch of various size in plastic holder
- Lippro Parallel Pin Punchatribut:
- Size (mm): 2,3,4,5,6,8
- SUPER TOOL C-ClampDeskripsi:-Because the jaw depth is bigger compared to BAHCO type C-clamp, you can tighten deeply to the depth.-The head can be securely tightened with a hexagonal wrench.-Adapter(movable jaw at the tip of the screw) can be replaced.
- WESTWARD Drive Pin Punch SetDeskripsi:These sets include multiple flat-head punches in different tip sizes to match different pin sizes. Flat-tip pin removing punches make a uniform strike to install new, solid pins and remove old ones. Also known as drive-pin punches, they distribute the striking force across the pin head to knock out frozen or damaged pins and rivets.atribut:
- Set Type: Punch Set
- Material: Steel
- Measurement Type: SAE
- Tether Ready: No
- UNSPSC: 27111505
- KRISBOW Penanda Titik Bor Pin Punchatribut:
- Dimensions (LxWxH)(mm): 180x105x25
- KRISBOW Penanda & Pelubang Titik BorDeskripsi:Mencegah kontaminasi dan juga menambah kekuatan dan kekakuan.atribut:
- Dimensions (LxWxH)(mm): 180x100x20
- TESTO Tang AmpereDeskripsi:-An AC/DC clamp meter.-The jaw opens and closes vertically in this type.-TESTO770-2 and 770-3 can also measure temperature with a separate option.-Suitable for measuring inrush current.
- PROTO Horseshoe Washer Lock Ring PlierDeskripsi:Use this Proto lock ring pliers for spreading both soft iron "horseshoe" lock washers used on brakes and tempered steel lock rings used on gear and bearing shafts. Plastisol comfort grips.atribut:
- Plier Type: Lock Ring Pliers
- For Ring Type: Internal
- Tip Angle (°): 0
- Grip Style: Standard Cushion
- Handle Color: Red
- Plier Material: Steel
- Features: Plastisol Grips For Added Comfort.
- For use with: Horseshoe Lock Washers for Brakes, Steel Lock Rings for Gear/Bearing Shafts
- Grip Material: Plastisol
- Handle Style: Plastic Dipped
- Jaw Opening Type: Spring Return
- Overall Length (inch): 9
- Standards: Federal Specification GGG-P-480E
- Steel Type: Carbon Steel
- TJAP MATA Alat Penanda Titik Boratribut:
- Set Content (mm): 2, 2.5, 3, 4, 5, 6
- IRWIN One-Handed Bar ClampsDeskripsi:QUICK-GRIP® Medium-Duty One-Handed Bar Clamps Features:-The IRWIN® QUICK-GRIP® Medium-Duty One-Handed Bar Clamp evenly distributes up to 300 lbs. of sustained clamping force-I-beam bar to reduce flexing and bowing-New grip design and Quick-Release™ trigger provide simple, one-handed operationatribut:
- Throat Depth (inch): 3-3/16 (81 mm)
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- WESTWARD Punch and Chisel SetDeskripsi:Handy set features an assortment of punches and chisels, plus a reusable vinyl pouch to help keep tools organized.atribut:
- Measurement Type: SAE
- Material: Steel
- Set Type: Punch and Chisel Set
- Blade Tip Shape: Straight
- Container Type: Pouch
- Grip Style: Plain
- Includes Handguard: No
- Includes Handle: No
- Includes Striking Cap: No
- Item: Punch and Chisel Set
- Material Application: For Softer Metal & Wood
- Tether Ready: No
Daftar Harga pin punch set Terbaru March 2026
| TONE Pin Punch | Rp899.900 |
| RENNSTEIG Parallel Pin Punch | Rp129.900 |
| TRUSCO Pin Punch | Rp549.900 |
| KYOTO TOOL (KTC) Knock Pin Punch | Rp479.900 |
| monotaro Pin Punch Set (Alat Penitik Besi Set) | Rp259.900 |
| Mitutoyo Pin Loosening & Removing Punch | Rp849.900 |
| Mokuba Punch for Removing Pins | Rp649.900 |
| Startools Paraller Pin Punch Set | Rp519.900 |
| Lippro Parallel Pin Punch | Rp329.900 |
| SUPER TOOL C-Clamp | Rp449.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)






















































































































































%20Knock%20Pin%20Punch/P102747236-1.jpg)
/1tP101001065-3.jpg)













/r2P103635974-8.jpg)