Beli spray gun meiji di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- Wipro Spray Gun Meiji TypeDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Type: Meiji
- Standard Nozzle (mm): 1.5
- Meiji Hand Spray Gun F200 Seriesatribut:
- Type of feed: Gravity
- Atomizing Air Pressure (MPa): 0.35
- Spray Distance (mm): 250
- Meiji Hand Spray Gun for Self-RepairDeskripsi:Lightest in its class with a simple and compact body! Improves atomization at low pressure and optimizes the amount of ejection. A spray gun dedicated to spot repair with outstanding functionality such as a finely adjustable pattern control valve.atribut:
- Suitable For: 1G-2; 1G-2U; 2GD; 4GD; 4GF-U; 4GB-U; 4GPA-U; 4G-TA; 6CP
- Meiji Extension Spray Gun F110 SeriesDeskripsi:Ideal for painting in elevated locations and for painting the inside surface of pipes, tubing, tanks, etc.
- Meiji Low Pressure Atomization Hand Spray Gun F110-L SeriesDeskripsi:This Hand spray gun series offers automatic spray guns. High transfer efficiency and low spattering make them people-friendly and environment-friendly while lowering costs.atribut:
- Spray Distance: 200mm
- Meiji Hand Spray Gun F210 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for Large grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these spatribut:
- Spraying Distance: 250mm
- Spraying pressure: 0.25MPa
- Meiji Refinish Spray Gun + Cupatribut:
- Pattern Shape: Tulip
- NLG Spray GunDeskripsi:Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
- Meiji Automotive Refinishing Spray Gun F-ZERODeskripsi:F-ZERO memberikan kualitas semprotan ideal dengan mengoptimalkan kontrol partikel sebagai bentuk teknologi terbaru kami.Cocok untuk pekerjaan teknik maupun pengecatan yang sensitif.atribut:
- Spraying pressure: 0.2MPa
- Paint feed system: Gravity
- Meiji Spray Gun + Cupatribut:
- Paint feed system: Gravity
- Spraying Distance (mm): 250
- Connection Inlet: for air : G1/4, for paint : G3/8
- Pattern Shape: Tulip
- Standard Spray Pressure (MPa): 0.25
- Standart Paint Cup: 6CP
- Meiji Extension Automatic Spray Gun FA110 Seriesatribut:
- Paint feed system: Pressure
- Spraying Distance: 200mm
- Spraying pressure: 0.25MPa
- Meiji Refinish Spray Gun Onlyatribut:
- Pattern Shape: Tulip
- Meiji Automatic Spray Gun A210 Seriesatribut:
- Nozzle type: F210
- Spraying Distance: 250mm
- Spraying pressure: 0.25MPa
- Paint feed system: Pressure
- Pattern Shape: Tulip
- Meiji Large Hand Spray Gun F210atribut:
- Air Consumption (L/minute): 420
- Air Pressure (MPa): 0.25
- Feeding Method: Pumping type
- Paint Inlet (B): G3/8
- Paint Nozzle Diameter (Φmm): 3
- Pattern Shape: Tulips
- Required Compressor Power (kW): 3.7
- Spray Distance (mm): 250
- Spray Pattern Height (mm): 440
- Spraying Volume (ml/minute): 1940
Daftar Harga spray gun meiji Terbaru March 2026
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
| Meiji Spray Gun | Rp2.099.900 |
| Meiji Hand Spray Gun Only | Rp1.199.900 |
| Wipro Spray Gun Meiji Type | Rp279.900 |
| Meiji Paint Cups | Rp499.900 |
| Meiji Hand Spray Gun F200 Series | Rp1.499.900 |
| Meiji Hand Spray Gun for Self-Repair | Rp3.299.900 |
| Meiji Extension Spray Gun F110 Series | Rp8.599.900 |
| Meiji Low Pressure Atomization Hand Spray Gun F110-L Series | Rp4.399.900 |
| Meiji Hand Spray Gun F210 Series | Rp2.599.900 |
Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)