Beli spray gun anest iwata di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Spray Gun (TOF-101 Series)Deskripsi:It is small and lightweight and has good handling. The tulip pattern is very effective for dispensing in narrow areas and short distances. Small spray gun TOF-50 series for release agent application TOF-101atribut:
- Nozzle diameter (mm): 0.7
- Air Cap Type: E2P (w-101)
- Spray Air Pressure (MPa): 0.2
- Ejection Volume (ml/minute): 200
- Air Consumption (L/minute): 195
- NOK Oil Sealatribut:
- Inside Diameter d (ɸmm): 50
- Width (mm): 10
- Outside Diameter D (mm): 70
- ANEST IWATA Round Pattern Gun (RG-3L Series)atribut:
- Paint Supply System: Gravity
- Air & fluid connection: G1/4
- Spray Distance (mm): 200
- Spray Air Pressure (MPa): 0.24
- Required Compressor Power (kW): 0.2-0.75
- Standard Paint Container: Gravity cup PC-51 (220ml), PC-61 (130ml)
- ANEST IWATA Spray Gun (Kokumi Series)atribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.2
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 200
- ANEST IWATA Automatic Spray Gun (WA-101 Series)Deskripsi:spray gun (alat semprot cairan) yang cocok digunakan pada proses produksi, otomasi dan robotik.bagian penampung cairan terbuat dari stainless steelaplikasi untuk area kecil terbatasatribut:
- Type: Small
- Gun Inlet Air Pressure (MPa): 0.29
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- ANEST IWATA Low Pressure Spray Gun Gravity TypeDeskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- ANEST IWATA Spray Gun (W-400 Series)Deskripsi:Spray Guns (W-400 Series) Onlyatribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.2/0.29
- Applicable Air Cap Type: LV2
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 280/370
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
- Wipro Spray Gun Meiji TypeDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Type: Meiji
- Standard Nozzle (mm): 1.5
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- ANEST IWATA Katana Spray Gun / Semprotan CatDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Air Pressure (MPa): 0.25
- Wind Connection: G1/4
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- STS Seal Oil SealDeskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
Daftar Harga spray gun anest iwata Terbaru December 2025
| ANEST IWATA Spray Gun (TOF-101 Series) | Rp10.999.900 |
| NOK Oil Seal | Rp20.000 |
| ANEST IWATA Round Pattern Gun (RG-3L Series) | Rp5.599.900 |
| ANEST IWATA Spray Gun (Kokumi Series) | Rp11.999.900 |
| ANEST IWATA Automatic Spray Gun (WA-101 Series) | Rp9.599.900 |
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
| ANEST IWATA Low Pressure Spray Gun Gravity Type | Rp4.099.900 |
| ANEST IWATA Spray Gun (W-400 Series) | Rp9.699.900 |
| ANEST IWATA Alat Semprot Bahan Cair (Seri WIDER1) | Rp5.599.900 |
| ANEST IWATA W-71 Spraygun | Rp4.499.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)



















































































































































/2zP103756107-1.jpg)

/11P103756037-1.jpg)
/21P103756073-1.jpg)
/h0P103755612-1.jpg)


/4qP103756170-2.jpg)
/6fP103756231-1.jpg)







/5tP102419209-4.jpg)