Beli spray gun iwata di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Low Pressure Spray Gun Gravity TypeDeskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- ANEST IWATA Dedicated Spray Gun for Food Applicationatribut:
- Material: Body: Aluminium die-casting, Liquid contact part: Stainless steel (SUS303), Cap: Stainless steel (SUS303)
- Nozzle Diameter (Φmm): 2.5
- Air Consumption (L/minute): 360
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- ANEST IWATA Small Spray Gun W61 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a best-selling product that is loved by young people and veterans alike. Plastic, vehicle, metal, wood coating liquid application Paint container is sold separately.atribut:
- Required Compressor Power (kW): 0.4
- Material (Connecting Part): Brass, stainless steel
- Atomization: General purpose
- Spraying Volume (ml/minute): 110
- Pattern Spreading (mm): 120
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- Nozzle Diameter (Φmm): 1.0
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 75
- AIRREX (Anest Iwata) Gravity Spray GunDeskripsi:"AIRREX" is Anest Iwata's DIY brand. It is a lightweight and easy-to-operate spray gun. A beautiful finish with no brush or roller eyes. Ideal for woodworking, metal, roof painting, etc.Woodworking, metal, roof painting, etc.atribut:
- Air Pressure (MPa): 0.2
- Compressor (kW): (Intermittent use) 0.55 to 0.75 recommended; (Continuous use) 15 recommended
- Container (ml): 600
- Pattern Spreading (mm): 160~200
- Air Consumption (L/minute): 150
- Paint Nozzle Diameter (Φmm): 1.5
- ANEST IWATA Medium Spray Gun Suction Type NozzleDeskripsi:This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coatingatribut:
- Material: Body: Aluminium die-casting, Liquid contact part: Brass
- Required Compressor Power (kW): 1.50-2.2
- Spray Pattern Height (mm): 270
- Nozzle diameter (mm): 2
- Atomization Method: General purpose
- cup fitting: G3/8
- Air supply: G1/4
- Air Consumption (L/minute): 340
- ANEST IWATA HVLP Spray Gunsatribut:
- UNSPSC: 31211908
- Air consumption (CFM): 0.7 @10 psi
- Air inlet (inch): 1/4
- Cup Capacity (fl oz): 5
- Fluid Delivery Speed: Low to Medium
- Fluid Delivery Type: Gravity
- For use with: Gravity Cup
- Nozzle Size (inch): 0.042
- Nozzle Size (mm): 1.1
- Pattern Size (inch): 1/4 to 6
- Product Type: HVLP Spray Gun
- Series: LPH 80
- ANEST IWATA Automatic Spray Gun for Liquid Application (Small Simple Round Blow)Deskripsi:For round spray only. For marking and pinpoint application. Piston actuation and atomization can be controlled with a single air circuit. For marking and spot painting. Air combined typeatribut:
- Material: Body: Aluminium, Nozzle and Needle: Stainless Steel (SUS303)
- ANEST IWATA Automatic Spray Gun (Large Size)Deskripsi:With pattern adjustment function. Wide pattern spraying is possible. Piston actuation and atomization can be controlled with a single air circuit. For high viscosity liquid application. For high viscosity liquid, large pattern coating.atribut:
- Material: Body / aluminum, nozzle / needle / stainless steel (SUS303)
- Type: Air combined type
- Paint Inlet: (Air / Liquid) G1 / 4
- ANEST IWATA Spray Gun Kiwami Gravity Type Exclusively for Car RepairDeskripsi:A series specializing in environmentally friendly paints (low solvent 1-component base coat, high solid clear, etc.) and high-difficulty paint colors (color clear, matte clear, etc.) that are currently mainstream. Realization of "wet coat" by optimal "flat & wide pattern" in order to maximize the paint characteristics and form a high quality coated surface.atribut:
- Air Pressure (MPa): 0.2
- Required Compressor Power (kW): 1.5~2.2
- Spray Distance (mm): 200
- Nozzle Diameter (Φmm): 1.3
- Air Consumption (L/minute): 200
- Mounting Screw Diameter: (Paint): G1/4, (Air): G1/4
- Paint Feeding System: Gravity type
- Pattern Spreading (mm): 245
- Spraying Volume (ml/minute): 170
- ANEST IWATA Filter Set for Spray GunDeskripsi:This filter is attached to the paint joint of a pressure-feed spray gun.atribut:
- Material: Body: Aluminium, Filter: Resin
- Air inlet: [Air] G1 / 4
- Filter: [Paint] 200 mesh equivalent
- Suitable Spray Gun: W-101, W-71, W-61, LPH-101, WA-101
- Maximum Operating Pressure (MPa): [Paint] 0.7
- ANEST IWATA Spray Gun (W-101T Series)atribut:
- Spray Air Pressure (MPa): 0.15
- Applicable Air Cap Type: H4
- Air Consumption (L/minute): 165
- Use: Automotive repair paint
- ANEST IWATA Spray Gun (TOF-101 Series)Deskripsi:It is small and lightweight and has good handling. The tulip pattern is very effective for dispensing in narrow areas and short distances. Small spray gun TOF-50 series for release agent application TOF-101atribut:
- Nozzle diameter (mm): 0.7
- Air Cap Type: E2P (w-101)
- Spray Air Pressure (MPa): 0.2
- Ejection Volume (ml/minute): 200
- Air Consumption (L/minute): 195
- ANEST IWATA Low Pressure Spraygun LPH-50atribut:
- Type of feed: Gravity
- ANEST IWATA Automobile Repair Spray Gun Set With Cup ExtremeDeskripsi:Lightweight and compact body design.It is a flat & wide pattern.For car repairatribut:
- Material: Body: Aluminium die-cast, Wetted parts: stainless steel
- Air Intake: G1/4
- Atomization stage: high fineness
- Cup Capacity (L): 0.4
- Air Consumption (L/minute): 230
- Cup mounting port: G1/4
- Nozzle diameter (mm): 1.3
- Paint Ejection Amount (ml/minute): 185
- Paint Spray Volume (ml/minute): 185
- Pattern opening (mm): 260
- Required Compressor Power (kW): 1.5 to 2.2
Daftar Harga spray gun iwata Terbaru April 2026
| ANEST IWATA Spray Gun | Rp3.399.900 |
| ANEST IWATA Alat Semprot Bahan Cair (Seri WIDER1) | Rp5.599.900 |
| ANEST IWATA Low Pressure Spray Gun Gravity Type | Rp4.199.900 |
| ANEST IWATA Container | Rp1.399.900 |
| ANEST IWATA Dedicated Spray Gun for Food Application | Rp7.499.900 |
| ANEST IWATA Small Spray Gun W-71 Series | Rp3.799.900 |
| ANEST IWATA Small Spray Gun W61 Series | Rp3.999.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
| AIRREX (Anest Iwata) Gravity Spray Gun | Rp989.900 |
| ANEST IWATA Auto Spray Gun | Rp7.899.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/6fP103756231-1.jpg)






%20Gravity%20Spray%20Gun/3vP110339139-2.jpg)



/4jP106564163-1.jpg)
/1cP106564048-1.jpg)


/3hP103756125-1.jpg)
/2zP103756107-1.jpg)