Meiji Extension Spray Gun

Sebelum PPN:
Rp9.099.900 - Rp9.999.900
Spesifikasi
Paint feed systemPressure
Required Compressor Output Power (kW)1.5
Standard Spray Pressure (MPa)0.25
Standart Paint CupPaint pressure feed tanks, diaphragm paint pumps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
HEAD ANGLE VARIABLE TYPE The head angle can be adjusted 360°by simply loosening the base nut. Besides in head angle variable type, the head angle can be adjusted from 90° to -90° by loosening the top bolt.The dual pipe system employing separate pipes for the air and paint enhances compactness and durability. As the air circuit for spraying is not same as the one for spraying pattern,you can adjust the spraying pattern by hand. (Head angle variable type) HEAD ANGLE FIXED TYPE You can choose head angle 0° or 45°, and only head angle 45° can be adjusted 360° by simply loosening the base nut.

Ulasan Produk

Tidak ada ulasan