Beli anest iwata di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Suction Feed Containeratribut:
- Compatible spray guns: WIDER1, WIDER1L, KIWAMI-1, W-101, 71, 61, 50, LPH-101, 50, RG-3L
- Mounting Screw: G1 / 4
- Capacity (L): 0.4
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
- ANEST IWATA Katana Spray Gun / Semprotan CatDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Air Pressure (MPa): 0.25
- Wind Connection: G1/4
- ANEST IWATA Low Pressure Spray Gun Gravity TypeDeskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- ANEST IWATA Compact Spray Gun for Release Agent Applicationatribut:
- Material: Body: Aluminium, Wetted Parts: Stainless Steel (SUS303)
- Required Compressor Power (kW): 2.2
- Atomization: High fines
- Air Consumption (L/minute): 50
- ANEST IWATA Airless Paint Hose (Stainless Steel Glade)Deskripsi:Various hoses are available for supplying paint and air. Applications - Air supply to various coating equipment - Paint supply to pressurized spray gunatribut:
- Type of Blade: Stainless Steel Glade
- Inner Diameter: 6
- Outer Diameter: 11.5
- Maximum Operating Pressure (MPa): 20.6
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- ANEST IWATA Low Pressure Spraygun LPH-50atribut:
- Type of feed: Gravity
- Hioki Clamp LoggerDeskripsi:Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.atribut:
- Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
- ANEST IWATA Spray Gun (W-400 Series)Deskripsi:Spray Guns (W-400 Series) Onlyatribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.2/0.29
- Applicable Air Cap Type: LV2
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 280/370
- ANEST IWATA Spray Gun for Automobile Repair ExtremeDeskripsi:Lightweight and compact body design.It is a flat & wide pattern.For car repairatribut:
- Material: Body: Aluminium die-cast, Wetted parts: stainless steel
- Air Intake: G1/4
- Atomization stage: high fineness
- Cup Capacity (L): 0.4
- Air Connection Port: G1/4
- Air Consumption (L/minute): 230
- Cup mounting port: G1/4
- Nozzle diameter (mm): 1.3
- Paint Ejection Amount (ml/minute): 190
- Pattern opening (mm): 260
- Required Compressor Power (kW): 1.5 to 2.2
- ANEST IWATA Booster Compressoratribut:
- Motor Rated Output (kW): 0.7
- Control Pressure (MPa): 0.8-0.95
- Discharge Air Volume (L/minute): 370/430
- ANEST IWATA Round Pattern Gun (RG-3L Series)atribut:
- Paint Supply System: Gravity
- Air & fluid connection: G1/4
- Spray Distance (mm): 200
- Spray Air Pressure (MPa): 0.24
- Required Compressor Power (kW): 0.2-0.75
- Standard Paint Container: Gravity cup PC-51 (220ml), PC-61 (130ml)
- ANEST IWATA AirbrushDeskripsi:Equipped with an air adjustment knob that allows fine adjustment of air volume as standard. For painting and art design including vehicle painting.atribut:
- Material: Brass
- Air Nozzle Port: G1/8
- Operation Method: Trigger action
- Pattern Shape: Round blow/flat blow
- Cup Capacity (ml): 15.0
- Paint Feeding System: Gravity type
- Nozzle Diameter (Φmm): 0.5
- Series: (High Line Series) Preset handle, Luxury series equipped with air adjustment knob as standard equipment
- ANEST IWATA Hand Gun for Release Agent ApplicationDeskripsi:It is a bright blue body. Small and lightweight. Handling has been improved by putting fluid from the bottom of the grip. For release agent application. Release agentatribut:
- Material: Body: Aluminium, Nozzle: Stainless steel (SUS303), Needle: Stainless steel (SUS303)
- Atomization: High fines
- Spray Pattern Height (mm): 150
- Paint Inlet tube Φ: 6x4
- Feeding Method: Pumping type
- Nozzle Diameter (Φmm): 0.6
- Air Consumption (L/minute): 50
Daftar Harga anest iwata Terbaru March 2026
| ANEST IWATA Suction Feed Container | Rp1.099.900 |
| ANEST IWATA W-71 Spraygun | Rp4.499.900 |
| ANEST IWATA Katana Spray Gun / Semprotan Cat | Rp1.899.900 |
| ANEST IWATA Low Pressure Spray Gun Gravity Type | Rp4.199.900 |
| ANEST IWATA Spray Gun | Rp3.399.900 |
| ANEST IWATA Auto Spray Gun | Rp7.899.900 |
| ANEST IWATA Alat Semprot Bahan Cair (Seri WIDER1) | Rp5.599.900 |
| ANEST IWATA Compact Spray Gun for Release Agent Application | Rp7.099.900 |
| ANEST IWATA Airless Paint Hose (Stainless Steel Glade) | Rp3.899.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/6fP103756231-1.jpg)

/k8P103755728-1.jpg)




/4qP103756170-2.jpg)


/11P103756037-1.jpg)