Beli spray gun electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Spray Gun Electric (Alat Semprot Elektrik)Deskripsi:- High Performance Motor- Flexible Electric Spray Gun- With Double Nozzle
- monotaro HVLP electric spray gunDeskripsi:HVLP spray gun that can be used with AC100V power supply. It is a high-performance spray gun with little scattering because it blows with low pressure and a large amount of air so as to envelop the paint. Paint can be sprayed efficiently, and work can be done without using a compressor, etc. Low noise, good finish, ideal for small-scale painting! Two nozzle sizes and three spray patterns can be selected, and the amount of paint discharged can be adjusted with a dial. The split body makes it easy to maintain each part.Steel painting, woodworking painting, shutters, doors, galvanized iron, gutters, interior / exterior, touch-up around the sash*Do not use for anything other than its intended purpose. *Before use, please read the instruction manual carefully and understand how to use this product. *For AC100V only. Never use anything other than AC100V. *When using this product, be sure to wear protective equipment such as safety goggles, safety gloves, and a protective mask for safety. * Be sure to ventilate the work area and ensure good ventilation during work. *The following paints cannot be used. (Paints containing powder such as metallic or pearl, ultra-high viscosity paints, paints containing bones, elastic paints, urethane paints, paints containing bleach or chlorine) Please note that we will not compensate for secondary loss such as.atribut:
- Cup Capacity (ml): 700
- Dimensions, Width W x Depth D x Height H (mm): 115 x 275 x 255 (including cup)
- Frequency (Hz): 50/60
- Included Accessories: Simple viscometer x 1, φ2.6mm nozzle x 1 (φ1.8mm nozzle is included with the main unit)
- Mass (kg): 1.2
- Maximum Discharge (ml/minute): 280 (when using DIA1.8mm nozzle), 800 (when using DIA2.6mm nozzle)
- Power Cable (m): 2
- Power Consumption (W): 230
- Power Input (V): 100
- Rated Usage Time (minute): 30
- Suitable Paints: Water-based paint, oil-based paint
- Type: HVLP
- NLG Electric Spray GunDeskripsi:Alat Semprot/Semprotan Cat Elektrik (Electric Paint Sprayer) tipe EPS-500. Alat Semprot/Semprotan Cat Elektrik dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
- WTB Spray GunDeskripsi:-Blow and coating can be done simply by plugging a spray general paint into a 100V power supply,-There are 2 pattern configurations, round blowing and flat blowing.-Coating on site.atribut:
- Item Name: Additional Weights
- TRUSCO Spray Gunatribut:
- Air Intake Port: G 1/4
- Cap capacity (L): 0.4
- Nozzle diameter (mm): 1.3
- Required Compressor Power (kW): 0.7 5 to 1.5
- Pattern opening (mm): 150
- Misting Stage: General Purpose
- Cutting Mounting Hole: G 1/4
- Mass (g): 526
- Air Usage (L/minute): 90
- Purpose of Use: Intermediate and top coat of small objects.
- ORION Spray Gun ElectricDeskripsi:Alat semprot elektrik berdaya tinggi yang dirancang untuk mengaplikasikan cat pada berbagai permukaan seperti kendaraan, furnitur, dan tembok.atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- DEKO Spray Gun Tanpa Kabelatribut:
- Voltage (V): 20
- Rated Speed (rpm): 30000
- Container Volume (ml): 800
- NRT-PRO Spray GunDeskripsi:NRT PRO SC 820 DC adalah produk keluaran terbaru yang memudahkan anda dalam melakukan pengecetan tanpa menggunakan kompresor maupun listrik cukup dengan menggunakan tenaga dari battery lithium. Mesin ini dapat digunakan untuk segala jenis catKelengkapan :- 1 Pcs Cordless Spray Gun- 2 Pcs Baterai 20V 2000mAh- 1 Pcs Charger- 1 Pcs Corong- 3 Pcs Nozzle- 1 Pcs Tabung 1000mlatribut:
- Size (ml): 1000
- Battery: 5 Cell x 2
- Maximum Flow (ml/minute): 200
- Nozzle Size (mm): 1, 1.5, 2 (3 pcs)
- Nozzle and Needle Material: Kuningan
- Power (V/mAh): DC 20/2000
- TOTAL Electric Spray Gun (Alat Semprot Cat)atribut:
- Bottle Capacity (ml): 800
- Voltage (V): 220-240
- Euro Nail GunDeskripsi:Air Nail Gun EuroNail Gun Berkualitas dari Euro yang pastinya awet dan kuat, bisa untuk paku dengan ukuran 10-30 mm.atribut:
- Brad Size (mm): 10-30
- Load Capacity (pcs): 100
- Operating Pressure (MPa) : 0.4-0.7
- ORION Cordless Portable Spray GunDeskripsi:Set of Content:- 1 x Orion Spray Gun- 1 x Viscosity Measuring Cup- 1 x Paint Container- 1 x Battery- 1 x Charger- 1 x Manual Book- 1 x Warranty Cardatribut:
- Rated Input Power (W): 120
- Rated Voltage (V): 18
- Battery Capacity (AH): 2
- Battery Type: Lithium Battery
- Air Flow (L/minute): 160
- Maximum Paint Flow (ml/minute): 100-200
- Maximum Viscosity (din/s): 60
- Motor Speed (rpm): 32000
- Paint Container Capacity (ml): 800
- Spraying Distance (mm): 200-250
- Width (mm): 200-300
- KOVA Electric Spray Gun (Alat Semprot Cat)Deskripsi:- Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan andaatribut:
- Tank Capacity: 800ml
- Nozzle Diameter: 2.0mm
- Biggest Jet Flow: 500cc/min
- No. Load Speed: 22000rpm
- NRT-PRO Spray GunDeskripsi:Kelengkapan :- 1 Pcs Cordless Spray Gun- 1 Pcs Corong- 1 Pcs Nozzle 2,5mm- 1 Pcs Tabung 800ml
- INGCO Spray Paint Gun (Alat Semprot Cat)Deskripsi:Nozzle sudah berbahan Tembaga ( Cooper) Jadi Anti Karat & Sekaligus AwetCocok Untuk cat berbahan dasar air & minyakatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 450
- Pressure (bar): Spray 0.1-0.2
- Container Capacity (ml): 800
- Set Contents: With 1pcs viscosity measuring cup With 1pcs nozzle cleaning needle Packed by color box
- Maximum Flow (ml/minute): 380
- Maximum Viscosity (din/s): 50
- INGCO Cordless Spray Gunatribut:
- Maximum Viscosity (din/s): 120
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- PUSELLO Electric Spray Gunatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 60
- Container Capacity (ml): 700
- FISCH Electric Spray Gunatribut:
- Frequency (Hz): 50
- Rated Voltage: 220-240
- Cup Capacity (ml): 800
- Flow Rate (mL/s): 300
- Maximum Viscosity (din/s): 40
- No Load Speed (rpm): 32000
Daftar Harga spray gun electric Terbaru October 2026
| RYU Spray Gun Electric (Alat Semprot Elektrik) | Rp469.900 |
| monotaro HVLP electric spray gun | Rp1.199.900 |
| NLG Electric Spray Gun | Rp349.900 |
| WTB Spray Gun | Rp6.799.900 |
| TRUSCO Spray Gun | Rp1.899.900 |
| ORION Spray Gun Electric | Rp379.900 |
| DEKO Spray Gun Tanpa Kabel | Rp849.900 |
| NRT-PRO Spray Gun | Rp639.900 |
| TOTAL Electric Spray Gun (Alat Semprot Cat) | Rp409.900 |
| Euro Nail Gun | Rp469.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/jvP105678715-1.jpg)







/1aP104081046-2.jpg)


/blP102926417-3.jpg)



/flP101516561-15.jpg)


/e7P104565511-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)