SANWA SUPPLY speaker

Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a 2ch multimedia speaker that can reproduce a spacious sound with a high power of 20W maximum practical output and a deep housing.
Equipped with a tweeter dedicated to high-pitched sound reproduction, it enables beautiful sound reproduction of ultra-high-pitched sound with excellent transparency.
The 2.5 inch Woofer unit which reproduces a natural and stable midrange from a deep bass range is carried.
Large switches with high operability are used, and BASS (bass), TREBLE (treble), and volume can be adjusted. You can make fine adjustments according to the viewing environment and sound source.
Equipped with an external input (AUX) jack on the front, you can easily output by connecting a smartphone or MP3 player while the main audio is connected to the PC side.
In order to deliver the sound straight from the desk to the human ear, the angle of the speaker unit is designed to be slightly upward. You can hear it clearly and clearly even at a low volume.
It is equipped with a headphone jack that is convenient for midnight and environments where you care about your surroundings.
It uses an aluminum panel with a hairline finish that gives it a profound and stylish atmosphere.
The left and right speakers are separated by an RCA pin jack cable, which can be extended with a commercially available RCA pin jack extension cable.
With a built-in amplifier, you can enjoy music simply by connecting it to the output terminal of the headphone stereo or the audio terminal of your computer.
Since it has a built-in power supply, you can wire around the outlet neatly.
Feature
Specification
■ Practical maximum output: 20W (10W + 10W) ■ Frequency characteristics: 20Hz-100kHz ■ Speaker type: Bus-ref type full-range speaker ■ Speaker size: 2.5 inches (diameter about 63.5mm) ■ Tweeter size: 1.0 inches (diameter about 25.4mm) ■ Load impedance: 4Ω ■ Input terminal: Stereo mini plug (3.5mm) ■ External input: AUX * Right speaker front ■ External output: Headphone terminal ■ Power supply: Built-in ■ External dimensions: W90 x D159 x H191mm ■ Cable length: Between speakers Cable (including RCA pin jack) approx. 1.5m, PC connection cable approx. 1.5m (including 3.5mm plug), power cord approx. 1.5m (including cord) ■ Color: Black ■ Set contents: Instruction manual (warranty)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait