TOA Speaker Satelite System (Speaker komputer)

Sebelum PPN:
Rp6.999.900
Spesifikasi
Sensitivity (dB)81 (1 W, 1 m) x2 channels
Product CompositionSubwooferx1, Satellite speakerx4
Rated Impedance Resistance (ohm)4 x2 channels
Frequency Response (Hz)40-20000 x2 channels
Power Handling Capacity (W)Continuous program: 160 x2 channels; Continuous pink noise: 80 x2 channels

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for indoor use, the ZS-BS301B is a 2-way speaker system featuring high power handling. It consists of a subwoofer and 4 satellite speakers. The subwoofer is equipped with two 16 cm cone speakers and each satellite speaker equipped with one 8 cm cone speaker. The subwoofer can be installed on a floor or to a wall, and the satellite speaker can be installed to a wall or ceiling.
Feature
Subwoofer :
Rated impedance: 6 Ω x2 channels
Speaker component: 16 cm (6.5") cone-type x2 channels
Satellite Speaker :
Rated impedance: 8 Ω
Speaker component: 8 cm (3") cone-type

Ulasan Produk

Tidak ada ulasan