Beli sound system toa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Portable Amplifier
    Mulai

    Rp6.099.900

    TOA Portable Amplifier
    Deskripsi:
    TOA ZW-G810CU is a Portable Meeting Amplifier that can accept up to two optional tuner modules (ZTU-G500) of UHF Band.
  2. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  3. Motorola MOTOTRBO ION Smart Radio (HT)
    Mulai

    Rp65.999.900

    Motorola MOTOTRBO ION Smart Radio (HT)
    Deskripsi:
    The MOTOTRBO Ion smart radio is the first business-ready communication device with all-on voice and broadband data capabilities. It brings together renowned PTT performance, an open app ecosystem on the Android platform, and access to Motorola Solutions' unified technology ecosystem-from video security and analytics solutions, to best-in-class network security, to powerful new software and technology services like smart virtual assistants. With MOTOTRBO Ion, teams stay connected across networks and devices. Business-critical data and workflows are unified and simplified. And the capabilities your workforce needs to be at their best are always on.
    atribut:
    • Band: UHF
    • RF Output Power (W): 4 (high); 1 (low)
    • Battery Capacity (mAh): Standard 2820; Standard HazLoc 2900; High Capacity HazLoc 4400
    • Channel Spacing (kHz): 12.5, 25
    • Channel Capacity: 1000
    • Adjacent Channel Power (dB): 60 (12.5kHz channel), 70 (25kHz channel)
    • Audio Output (W): 1 @ 1% distortion, Max. 3
    • Bluetooth Range (m): 10 (Class 1.5)
    • Bluetooth Version: 5.0 + LE +BR/EDR
    • Conducted Radiated Emissions (dBm): -36 <1GHz; -30>1Ghz
    • Conducted Spurious Emissions (dBm): -57
    • Dimensions (mm): 143x70x29 (radio + standard battery); 143x70x38 (radio + standard Hazloc battery); 143x70x41 (radio + High Capacity battery)
    • Dust and Water Intrusion: IP68 (IEC 60529)
    • Frequency Range (MHz): 400-527
    • Frequency Stability (ppm): ±0.5
    • Operating System: Android 10
    • Operating Temperature (°C): -20 to +60
    • Power Supply (V): 7.5
    • Storage Temperature (°C): -40 to +85
    • Wi-Fi Standards Supported: 802.11b, 802.11g, 802.11n, 802.11ac
  4. TOA Wireless Meeting Amplifier
    Mulai

    Rp13.999.900

    TOA Wireless Meeting Amplifier
    Deskripsi:
    TOA ZW-S1830MB-AS 1 is a portable meeting amplfier that can accept up to two microphone wireless and is simple operate.
    atribut:
    • Accessories: Power cord (YA-301) -1, Dust cover -1 , Mic holder -1, Remote control -1, Tunner -2, Handheld Wireless Mic -1, Body Pack Wireless Mic -1, Headset Mic -1, Tieclip Mic -1
    • Frequency Response (Hz): 50-15000 ± 3dB
    • Dimensions (WxHxD) (mm): 298x460x200
    • Power Source: 100-240V AC, 50/60 Hz ; DC : 12V, 2.3Ah (Rechargeable Battery is included)
    • Antenna: Built in
    • Battery Charging Time (hour): 12
    • Battery Life (hour): Approx 5 (continuous music)
    • Battery Type: 12V, 2.3Ah x 1 pcs Lead Acid Battery
    • Distortion: Under 5% (rated output)
    • Finish: ABS resin, Black
    • Frequency Wireless (Mhz): Frequency range 487 - 507
    • Internal Speaker: 2-way speaker system : 20cm full range speaker and tweeter
    • MP3 Player: Extension type file is : MP3, WMA, AAC, FLAC; Max. supported storage size of the medium (stick): 32GB. (FAT16/FAT32); Source : USB, SD/MMC, BLUETOOH, FM, REC, AUX
    • Other Feature: Internal or External Speaker selection switch
    • Output Rating (W): AC: 30 ; DC: 10
    • Power Consumption (W): AC: 55 (rated output), AC: 11 (operation at EN60065)
    • SN Ratio (dB): Over 60 (rated output)
  5. TOA Pre-Amplifier Mixer Panel
    Mulai

    Rp6.399.900

    TOA Pre-Amplifier Mixer Panel
    Deskripsi:
    The Z-FV200PP-AS Pre-Amplifier Mixer Panel is the basic operation section of the Z-FV200 Series Emergency Public Address System
    atribut:
    • LED Indicator: Power (Green)
    • Accessories: Removable terminal plug (2 pins) x 7, removable terminal plug (3 pins) x 8, Instruction Manual x 1
    • Muting: MIC/LINE 1 : Mutes other input signals (Mic/Line 2 - 4, AUX 1 - 2) by 0 - 30 dB attenuation
    • Phantom Power: MIC/LINE 1 (selectable) (+21 V DC)
    • Priority Control: Fireman's microphone > EV > Timer > Paging > Remote microphone > Mic / Line 1 > Mic / Line 2 - 4 & AUX 1 - 2
    • Tone Control: Bass : -10 dB at 100 Hz, +10 dB at 100 Hz (for INPUT BGM); Treble : -10 dB at 10 kHz, +10 dB at 10 kHz (for INPUT BGM)
    • Current Consumption (mA): 110
    • Dimensions (WxHxD) (mm): 482x88.4x353.3
    • Distortion: Under 1% (1 kHz, rated output)
    • Finish: Front Panel : Aluminium, Black, Alumite
    • Frequency Response (Hz): 50-15000, ±3 dB, 1000
    • Operating Humidity (%RH): Under 90 (no condensation)
    • Operating Temperature (°C): 0 to +40
    • Power Source: Usable Power Supply Unit: FV-200PS; 24 V DC (operating range: 19.5 - 27 V DC), M3 screw terminal
    • SN Ratio (dB): Over 60
  6. Motorola Handy Talky Full Keypad Model (FKP) MOTOTRBO R7 (HT)
    BARU
    Mulai

    Rp14.999.900

    Motorola Handy Talky Full Keypad Model (FKP) MOTOTRBO R7 (HT)
    Deskripsi:
    With this dynamic evolution of MOTOTRBO digital two-way radios, you're smarter, better connected and more productive. The SL2K Series is designed for the manager who needs complete control. With a slim and light form factor incorporating high performance integrated voice and data, these next-generation radios deliver smart connectivity to your organisation.
    atribut:
    • Channel Spacing (kHz): 12.5, 20, 25
    • Channel Capacity: 1000
    • Power Supply (V): 7.5 (Nominal)
  7. TOA Speaker System (Sound System/Pengeras Suara)
    Mulai

    Rp9.099.900

    TOA Speaker System (Sound System/Pengeras Suara)
    Deskripsi:
    The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.
    atribut:
    • Rated Impedance Resistance (ohm): 8
  8. Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Mulai

    Rp10.999.900

    Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Low Output Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Repeater Capable: Yes
  9. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  10. Polytron Portable Speaker (Pengeras Suara)
    Mulai

    Rp2.799.900

    Polytron Portable Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
  11. Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Mulai

    Rp2.199.900

    Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  12. Polytron Speaker (Pengeras Suara)
    Mulai

    Rp769.900

    Polytron Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  13. TOA Speaker Satelite System (Speaker komputer)
    Mulai

    Rp6.999.900

    TOA Speaker Satelite System (Speaker komputer)
    Deskripsi:
    Designed for indoor use, the ZS-BS301B is a 2-way speaker system featuring high power handling. It consists of a subwoofer and 4 satellite speakers. The subwoofer is equipped with two 16 cm cone speakers and each satellite speaker equipped with one 8 cm cone speaker. The subwoofer can be installed on a floor or to a wall, and the satellite speaker can be installed to a wall or ceiling.
    atribut:
    • Sensitivity (dB): 81 (1 W, 1 m) x2 channels
    • Product Composition: Subwooferx1, Satellite speakerx4
    • Rated Impedance Resistance (ohm): 4 x2 channels
    • Frequency Response (Hz): 40-20000 x2 channels
    • Power Handling Capacity (W): Continuous program: 160 x2 channels; Continuous pink noise: 80 x2 channels
  14. SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)
    Mulai

    Rp149.900

    SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)
    Deskripsi:
    Alat ini merupakan pengeras suara yang hadir dengan satu buah subwoofer serta dua buah pengeras suara satelit, guna menghasilkan suara yang dahsyat. Pengeras suara jenis ini kerap disebut sebagai speaker multimedia 2.1, sangat cocok digunakan untuk mendengarkan musik, menonton film, bermain gim dan lainnya.
    atribut:
    • Power (W): 3
    • Connection Size (mm): AUX 3.5
    • Dimensions Subwoofer (mm): 96x116x128
    • Dimensions Speaker (mm): 60x60x70
    • Color: Black
  15. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  16. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
Daftar Harga sound system toa Terbaru October 2026
TOA Portable AmplifierRp6.099.900
TOA Power AmplifierRp5.599.900
Motorola MOTOTRBO ION Smart Radio (HT)Rp65.999.900
TOA Wireless Meeting AmplifierRp13.999.900
TOA Dynamic MicrophoneRp279.900
TOA Pre-Amplifier Mixer PanelRp6.399.900
Motorola Handy Talky Full Keypad Model (FKP) MOTOTRBO R7 (HT)Rp14.999.900
TOA Speaker System (Sound System/Pengeras Suara)Rp9.099.900
Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)Rp10.999.900
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)