Spesifikasi
| Band | UHF |
|---|---|
| RF Output Power (W) | 4 (high); 1 (low) |
| Battery Capacity (mAh) | Standard 2820; Standard HazLoc 2900; High Capacity HazLoc 4400 |
| Channel Spacing (kHz) | 12.5, 25 |
| Channel Capacity | 1000 |
| Adjacent Channel Power (dB) | 60 (12.5kHz channel), 70 (25kHz channel) |
| Audio Output (W) | 1 @ 1% distortion, Max. 3 |
| Bluetooth Range (m) | 10 (Class 1.5) |
| Bluetooth Version | 5.0 + LE +BR/EDR |
| Conducted Radiated Emissions (dBm) | -36 <1GHz; -30>1Ghz |
| Conducted Spurious Emissions (dBm) | -57 |
| Dimensions (mm) | 143x70x29 (radio + standard battery); 143x70x38 (radio + standard Hazloc battery); 143x70x41 (radio + High Capacity battery) |
| Dust and Water Intrusion | IP68 (IEC 60529) |
| Frequency Range (MHz) | 400-527 |
| Frequency Stability (ppm) | ±0.5 |
| Operating System | Android 10 |
| Operating Temperature (°C) | -20 to +60 |
| Power Supply (V) | 7.5 |
| Storage Temperature (°C) | -40 to +85 |
| Wi-Fi Standards Supported | 802.11b, 802.11g, 802.11n, 802.11ac |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The MOTOTRBO Ion smart radio is the first business-ready communication device with all-on voice and broadband data capabilities. It brings together renowned PTT performance, an open app ecosystem on the Android platform, and access to Motorola Solutions' unified technology ecosystem-from video security and analytics solutions, to best-in-class network security, to powerful new software and technology services like smart virtual assistants. With MOTOTRBO Ion, teams stay connected across networks and devices. Business-critical data and workflows are unified and simplified. And the capabilities your workforce needs to be at their best are always on.
Feature
APPS ARE ON- Android platform
- Open app ecosystem
- Motorola Solutions' unified technology ecosystem
- Full multimedia capabilities
- Intuitive touchscreen interface
UPTIME IS ON
- Fast setup and updates
- Seamless device management
- Managed and supported services
SECURITY IS ON
- Device security
- Application security
- Data security
DEPENDABILITY IS ON
- Built for any environment
- Industry-leading audio
- Ultra-rugged touchscreen
- Customizable experience
- Long battery life
- Redesigned antenna
- Intrinsically safe
CONNECTIVITY IS ON
- Dedicated PTT device
- Seamless Voice Handover
- Full network interoperability with WAVE PTX
- DMR (MOTOTRBO)
- Long Term Evolution (LTE)
- Wi-Fi
- Wi-Fi Hotspot
- Bluetooth
- 3G and 4G LTE Cellular Telephony
- HD Voice
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20MOTOTRBO%20ION%20Smart%20Radio%20(HT)/hsP109206640-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
