Motorola Handy Talky Full Keypad Model (FKP) MOTOTRBO R7 (HT)

Sebelum PPN:
Rp14.999.900 - Rp15.999.900
Spesifikasi
Channel Spacing (kHz)12.5, 20, 25
Channel Capacity1000
Power Supply (V)7.5 (Nominal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With this dynamic evolution of MOTOTRBO digital two-way radios, you're smarter, better connected and more productive. The SL2K Series is designed for the manager who needs complete control. With a slim and light form factor incorporating high performance integrated voice and data, these next-generation radios deliver smart connectivity to your organisation.
Feature
- SMART
The MOTOTRBO SL2K Series is a family of DMR-standard slim and light portable radios that connects you with sophistication. Pocketsized and with a smooth outline, the radios feature a full keypad and 5-line colour screen with customisable display schemes. A built in vibrate function alerts you quietly when you need to be discreet, and a comprehensive range of audio accessories allows you to stay connected without disturbing your customers.
- CONNECTED
With integrated voice and data, the SL2K Series delivers operationscritical communications. Bluetooth lets you talk without wires, while also enabling precise indoor location-tracking. Powerful audio and advanced noise cancellation ensure your call is heard, even in noisy environments, and 280-character text messaging simplifies complex communications. Integrated Wi-Fi enables remote software updates.
- PRODUCTIVE
With a clear user interface designed to support productivity applications such as Work Order Ticketing, the SL2K Series helps your staff make the most of their work day. Voice Announcement and Text-to-Speech features allow you to monitor radio settings and text communications hands-free, and sophisticated scan functions keep you in touch with many teams at once.

Ulasan Produk

Tidak ada ulasan