Spesifikasi
| LED Indicator | Power (Green) |
|---|---|
| Accessories | Removable terminal plug (2 pins) x 7, removable terminal plug (3 pins) x 8, Instruction Manual x 1 |
| Muting | MIC/LINE 1 : Mutes other input signals (Mic/Line 2 - 4, AUX 1 - 2) by 0 - 30 dB attenuation |
| Phantom Power | MIC/LINE 1 (selectable) (+21 V DC) |
| Priority Control | Fireman's microphone > EV > Timer > Paging > Remote microphone > Mic / Line 1 > Mic / Line 2 - 4 & AUX 1 - 2 |
| Tone Control | Bass : -10 dB at 100 Hz, +10 dB at 100 Hz (for INPUT BGM); Treble : -10 dB at 10 kHz, +10 dB at 10 kHz (for INPUT BGM) |
| Current Consumption (mA) | 110 |
| Dimensions (WxHxD) (mm) | 482x88.4x353.3 |
| Distortion | Under 1% (1 kHz, rated output) |
| Finish | Front Panel : Aluminium, Black, Alumite |
| Frequency Response (Hz) | 50-15000, ±3 dB, 1000 |
| Operating Humidity (%RH) | Under 90 (no condensation) |
| Operating Temperature (°C) | 0 to +40 |
| Power Source | Usable Power Supply Unit: FV-200PS; 24 V DC (operating range: 19.5 - 27 V DC), M3 screw terminal |
| SN Ratio (dB) | Over 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Z-FV200PP-AS Pre-Amplifier Mixer Panel is the basic operation section of the Z-FV200 Series Emergency Public Address System
Feature
Audio Input :EV: -20 dB, 600Ω, unbalanced, removable terminal block (2pins)
Timer : -20 dB, 600 Ω,unbalanced,removable terminal block (2 pins)
Paging : -60/-20 dB (selectable), 600 Ω, balanced, removable terminal block (3pins)
RF Link : 0 dB, 600 Ω,unbalanced,removable terminal block (2 pins)
MIC/LINE 1 - 4 : -60/-20 dB (selectable), 600 Ω, balanced, removable terminal block (3pins)
AUX 1 - 2 : -20 dB,10 kΩ, unbalanced, RCA Jack
Audio Output :
Priority output : 0 dB, balanced, removable terminal block (3 pins)
BGM output : 0 dB, balanced, Removable terminal block (3 pins)
Control Input :
Timer : No-voltage make contact input, open voltage : 24 V DC, short-circuit current : Under 5 mA, removable terminal block (2 pins), Paging : No-voltage make contact input, open voltage : 24 V DC, short-circuit current : Under 5 mA, removable terminal block (2 pins), EV : No-voltage make contact input, open voltage : 24 V DC, short-circuit current : Under 5 mA, removable terminal block (2 pins)
Control Output :
All Call : Contact Switch (Normally Open), removable terminal block (2 pins)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
