TOA Wireless Meeting Amplifier

Sebelum PPN:
Rp13.999.900
Spesifikasi
AccessoriesPower cord (YA-301) -1, Dust cover -1 , Mic holder -1, Remote control -1, Tunner -2, Handheld Wireless Mic -1, Body Pack Wireless Mic -1, Headset Mic -1, Tieclip Mic -1
Frequency Response (Hz)50-15000 ± 3dB
Dimensions (WxHxD) (mm)298x460x200
Power Source100-240V AC, 50/60 Hz ; DC : 12V, 2.3Ah (Rechargeable Battery is included)
AntennaBuilt in
Battery Charging Time (hour)12
Battery Life (hour)Approx 5 (continuous music)
Battery Type12V, 2.3Ah x 1 pcs Lead Acid Battery
DistortionUnder 5% (rated output)
FinishABS resin, Black
Frequency Wireless (Mhz)Frequency range 487 - 507
Internal Speaker2-way speaker system : 20cm full range speaker and tweeter
MP3 PlayerExtension type file is : MP3, WMA, AAC, FLAC; Max. supported storage size of the medium (stick): 32GB. (FAT16/FAT32); Source : USB, SD/MMC, BLUETOOH, FM, REC, AUX
Other FeatureInternal or External Speaker selection switch
Output Rating (W)AC: 30 ; DC: 10
Power Consumption (W)AC: 55 (rated output), AC: 11 (operation at EN60065)
SN Ratio (dB)Over 60 (rated output)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TOA ZW-S1830MB-AS 1 is a portable meeting amplfier that can accept up to two microphone wireless and is simple operate.
Feature
Input :
Wired Mic :-45dB  600Ω, Unbalanced, 6.3mm phone jack;
External Input : -20dB, 10kΩ, Unbalanced, RCA jack


Output :
External speaker : 4-16 ohm/over 30W of rated input
External output : 0dB, 1kΩ, unbalanced, 6.3mm phone jack

Ulasan Produk

Tidak ada ulasan

Halaman Terkait