Beli seal hydraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hallite Piston Seal 780 (Sil Piston)
    Mulai

    Rp74.900

    Hallite Piston Seal 780 (Sil Piston)
    Deskripsi:
    The Hallite 780 double-acting piston seal in a robust five part assembly is designed specifically for one piece pistons in a wide range of medium duty applications. The seal is also suitable for two piece pistons.The Hallite 780 is comprised of a nitrile rubber sealing element, two split support rings, and two split L-shaped bearings located either side of the seal. The wellproven nitrile rubber sealing element is designed to be extremely wear resistant with multi-lips for efficient dynamic sealing with minimal low pressure friction and, when pressurized, will be protected from extrusion damage by the extending lips of the support rings.The support ring is manufactured from a tough, flexible, wear resistant thermoplastic polyester elastomer (TPE) and scarf cut for assembly.Both the L-shaped bearings and support rings are grooved to ensure that the fluid pressure properly energises the sealing element and to prevent the possibility of any pressure trapping within the seal assembly
    atribut:
    • Maximum Speed (m/s): 0.5
    • Temperature Range (°C): -30 to +100
    • Maximum Pressure (bar): 400
  2. SMC O-Ring Seal Kit (Oring Kit)
    30%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp32.900

  3. SKF Hydraulic Rod U-Cup Seal (Sil Rod)
    Mulai

    Rp50.900

    SKF Hydraulic Rod U-Cup Seal (Sil Rod)
    Deskripsi:
    These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service life
    atribut:
    • Design: S1S
    • Alternative Tolerance Class for Rod Diameter: h9
    • Extreme Lower Temperature Limit (°C): -60
    • Extreme Upper Temperature Limit (°C): 130
    • Lower Limit Deviation tol D (mm): 0 (zero)
    • Lower Limit Deviation tol L (mm): 0 (zero)
    • Lowest Operating Temperature Limit (°C): -30
    • Maximum Pressure Limit (N/mm²): 40
    • Pressure (bar): Max. 400
    • Primary Sealing Element: ECOPUR
    • Reduced Performance Temperature Lower Limit (°C): -40
    • Reduced Performance Temperature Upper Limit (°C): 120
    • Reference Temperature for Extrusion Gap (°C): 80
    • Speed (m/s): Max. 1
    • Tolerance Class for Housing Groove Diameter: H10
    • Tolerance Class for Rod Diameter: f8
    • Upper Limit Deviation tol L (mm): 0.2
    • Upper Operating Temperature Limit (°C): 110
  4. Parker Hydraulic Oil Seal Hydraulic Wiper EU Type (Sil Oli)
    Mulai

    Rp76.900

    Parker Hydraulic Oil Seal Hydraulic Wiper EU Type (Sil Oli)
    atribut:
    • Part Number: EU 2029 P5008
    • Outside Diameter (mm): 30
    • Maximum Working Temperature (C): 100
    • Minimum Working Temperature (C): -35
    • Groove Width: 13
    • Element Height (mm): 10.7
    • Inside Diameter (mm): 20
    • Maximum Operating Pressure (bar): 16
    • Media: Pneumatic
    • Polymer Material Options: TPU (Polyurethane)
    • Seal Material: P5008
  5. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 26mm (Sil Oli)
    Mulai

    Rp21.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 26mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Allowable Circumferential Speed (m/s): 5.19
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Rotation Speed (rpm): 3840
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 26
    • Unit System: Metric
  6. NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  7. MIYACO HYDRAULIC BRAKE MFG. Seal Kit
    Mulai

    Rp339.900

    MIYACO HYDRAULIC BRAKE MFG. Seal Kit
    Deskripsi:
    Brake caliper overhaul kit
  8. VALQUA Oil Seal Hydraulic DH Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    VALQUA Oil Seal Hydraulic DH Type (Sil Oli)
    atribut:
    • Operating Pressure (kgf/cm²): 210
    • Material: PU 90°Green
    • Operating Speed (m/s): 1
    • Operating Temperature (°C): -20 to 80
  9. NOK Dust Seal LBI Type
    Mulai

    Rp34.900

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  10. VALQUA Oil Seal Hydraulic UHS Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    VALQUA Oil Seal Hydraulic UHS Type (Sil Oli)
    atribut:
    • Operating Pressure (kgf/cm²): 267
    • Material: Super Rubber
    • Operating Speed (m/s): 0.04 to 1
    • Operating Temperature (°C): -25 to 120
  11. Hallite Seal Wiper 842 Series (Sil Wiper)
    Mulai

    Rp69.900

    Hallite Seal Wiper 842 Series (Sil Wiper)
    atribut:
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Maximum Speed (m/s): 4
    • Temperature Range (°C): -45 +110
  12. SCHROEDER Hydraulic Filter Element
    Mulai

    Rp1.199.900

    SCHROEDER Hydraulic Filter Element
    atribut:
    • UNSPSC: 40161515
  13. Hallite Rod Seal 601 (Sil Rod)
    10%
    Mulai

    Rp20.900

    Hallite Rod Seal 601 (Sil Rod)
    Deskripsi:
    DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
  14. Hallite Rod Seal 511 (Sil Rod)
    Mulai

    Rp24.900

    Hallite Rod Seal 511 (Sil Rod)
    Deskripsi:
    DESIGNThe Hallite 511 is a standard profile loaded U-cup with precision trimmed sealing lips manufactured in either a polyurethane or polyester shell energised by a high quality O-ring and designed for common North American square grooves. At zero or low pressure, the O-ring helps to increase the sealing force preventing any bypass. Under most conditions as the pressure rises, the sealing force increases and the O-ring ensures complete lip actuation.The symmetry of the Hallite 511 makes it ideally suited for single-acting rod and piston applications and its flexibility enables easy installation. The 511 can also be fitted back-to-back for use in double-acting applications. Although the Hallite 511 can be used as a rod seal, other Hallite non-square rod seals are more suitable options, such as the Hallite 513, 605, or 621.
    atribut:
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Maximum Speed (m/s): 4
    • Temperature Range (°C): -45 +110
  15. Hallite Rod Seal 610 (Sil Rod)
    Mulai

    Rp30.900

    Hallite Rod Seal 610 (Sil Rod)
    Deskripsi:
    DESIGNThe Hallite 610 is an asymmetric, solid twin lip rod seal designed to provide a dry sealing solution in light and medium-duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. It is designed for small groove section housing and to be less sensitive to pressure fluctuations than the Hallite 605 twin lip U-ring.
    atribut:
    • Max Preasure (Bar): 400
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Material: Hythane 181
    • Maximum Speed (m/s): 1
    • Temperature Range (°C): -45 +110
  16. Hallite Rod Seal 18 (Sil Rod)
    Mulai

    Rp16.900

    Hallite Rod Seal 18 (Sil Rod)
    Deskripsi:
    DesignA medium to heavy duty single acting seal, the Hallite 18 has shown itself over many years to be an effective and robustseal in a wide variety of applications.The seal comprises a rubberised fabric U form base to which is bonded a rubber energiser.The seal section is pre-loaded by the housing when installed to ensure effective sealing at low pressure. When thepressure increases the rubber energises the U form to increase the sealing area and hence the efficiency of the seal. Thestrength and durability of the rubberised fabric combines with its ability to retain lubricant keeping friction and wear to aminimum.In a piston application the Hallite 18 should not be used back to back to make a double acting assembly.The range should be fitted to split housings as shown, but sizes marked* can be fitted to a grooved gland housing, ifassembled with care.NB: Size lists give "on line" tolerances for rod applications.
    atribut:
    • Max Preasure (Bar): 400
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Maximum Speed (m/s): 1
    • Temperature Range (°C): -45 +110
  17. Hallite Bearing Strip Piston (Wear Ring / Guide Ring / Strip Bantalan)
    Mulai

    Rp169.900

    Hallite Bearing Strip Piston (Wear Ring / Guide Ring / Strip Bantalan)
    Deskripsi:
    DESIGNThe Hallite 506 bearing strip is designed to provide an extremely effective, hard wearing, and easy-to-use bearing solution for reciprocating, oscillating, and slow rotary movement applications. Manufactured to very tight tolerances, the Hallite 506 is capable of withstanding extreme side loads and preventing metal-to-metal contact between the piston and the bore or the rod and the gland. The Hallite 506 has become the industry standard favoured by designers and specifiers alike in many of today’s most arduous hydraulic applications around the world.The Hallite 506 is available in three forms: cut bearing rings, spiral lengths, and flat coils. Spiral lengths and flat coils are recommended to customers who want to cut their own custom sizes. Spiral lengths are recommended to distributors or customers who may need to fit a wide range of application sizes in a particular cross section. The Hallite 506 bearing strip is manufactured by a patented process, using a woven fabric reinforced polyester resin material, and is proven to be compatible with a wide range of fluids including: mineral oils, water-based fluids, and phosphate esters. The construction of the bearing strip incorporates micro-indentations on the surface to trap fluid and provide built-in lubrication to the bearing. The rectangular section strip is available in a wide range of inch and metric sizes, including cross sections specified in ISO 10766.
  18. Hallite Seal Wiper 839 Series (Sil Wiper)
    Mulai

    Rp12.900

    Hallite Seal Wiper 839 Series (Sil Wiper)
    atribut:
    • Material: Hythane® 181
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Max Preasure (Bar): 350
    • Maximum Speed (m/s): 0.5
    • Temperature Range (°C): -40 +110
  19. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  20. YUKIWA Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp6.399.900

    YUKIWA Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Included Accessories: Hook spanner
Daftar Harga seal hydraulic Terbaru October 2026
Hallite Piston Seal 780 (Sil Piston)Rp74.900
SMC O-Ring Seal Kit (Oring Kit)Rp32.900
SKF Hydraulic Rod U-Cup Seal (Sil Rod)Rp50.900
Parker Hydraulic Oil Seal Hydraulic Wiper EU Type (Sil Oli)Rp76.900
SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 26mm (Sil Oli)Rp21.900
NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)Rp33.900
MIYACO HYDRAULIC BRAKE MFG. Seal KitRp339.900
VALQUA Oil Seal Hydraulic DH Type (Sil Oli)Rp12.900
NOK Dust Seal LBI TypeRp34.900
VALQUA Oil Seal Hydraulic UHS Type (Sil Oli)Rp10.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)