Beli seal mechanical di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Latty Double Mechanical Seal
    Mulai

    Rp62.999.900

    Latty Double Mechanical Seal
    Deskripsi:
    Dynamic sealing by double acting cartridge mechanical seal. Capable of operating as a pressurised double mechanical seal or as a tandem seal without barrier pressure. Fully adaptable to any environment. Self-decoupling mounting wedges. Available in DBVP version: works as a double pressurised mechanical seal or as a tandem seal without barrier pressure. CARTseal B24810 DBVP incorporates a pumping screw (VP) to allow the circulation of the barrier fluid, avoiding the costly and time-consuming installation of a motor pump.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Approvals: FDA, CE 1935/2004, ATEX, ACS (On Request)
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 200
  2. Latty Dynamic Single Mechanical Seal
    Mulai

    Rp28.999.900

    Latty Dynamic Single Mechanical Seal
    Deskripsi:
    Specially designed for applications where flush circulation is useless or prohibited, CARTseal B 24610 PP offers all the internal proven benefits of CARTseal B 24610 on a thinner gland plate configuration. Mechanical seal, 100% approved.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 220
  3. Latty Sil Mekanikal B 23112 BU6V4-E1 (ID))
    Mulai

    Rp14.999.900

    Latty Sil Mekanikal B 23112 BU6V4-E1 (ID))
    Deskripsi:
    LATTYseal B 23112SINGLE BALANCED MECHANICAL SEALStandard balanced single cartridge seal with protected spring and pentagonal drive. The protected-spring design makes this seal suitable for a wide range of applications: pumps conveying slurries for the sugar industry, paper industry, extracting industry, for heavy industries. All simple assemblies possible (cartridge, tandem, quench, etc.). Standard balanced mechanical seal with protected spring and pentagonal drive. Imperial version available.
    atribut:
    • Pressure (bar): 0 to 25
    • Temperature (°C): -20 to 160
    • Speed (m/s): 20
    • Approvals: On request: FDA
    • Friction Faces: LATTYseal B 23112: Friction faces Carbon impregnated resin (B1) Silicon carbide (U6). For the most difficult cases use friction faces made of nickel-tungsten carbide (U2). Supplied with FKM seals.
    • Fluids: All corrosive, abrasive and slightly clogging fluids.
    • Material: Centigugal Pumps
  4. JP Mechanical Seal + Small Box for Water Pump
    16%
    Mulai

    Rp4.900

    JP Mechanical Seal + Small Box for Water Pump
    Deskripsi:
    Packing Pompa Air / Spare part Pompa Air.
  5. Latty Sil Mekanikal B 17110 B AU6V (ID))
    Mulai

    Rp21.999.900

    Latty Sil Mekanikal B 17110 B AU6V (ID))
    Deskripsi:
    LATTYseal B 17110 BSINGLE BALANCED MECHANICAL SEALUsing state-of-the-art welded bellows technology, LATTY®seal B 17110 provides no hang-up or shaft fretting due to the absence of semi-dynamic O-rings. The centrifugal force and bellows profile make LATTY®seal B 17110 a self-cleaning seal. Suitable for high rotation speeds. Self-cleaning mechanical seal. High rotation speeds are achievable. Imperial version available.
    atribut:
    • Pressure (bar): 0 to 20
    • Temperature (°C): -20 to 220
    • Speed (m/s): 25
    • Friction Faces: Metal-impregnated carbon (A), pure silicon carbide (U6)
    • Material: Centrigugal pumps, volumetric pumps
    • Approvals: On request: FDA, CE 1935/2004
  6. SANEI Mechanical Seal
    Mulai

    Rp3.900

    SANEI Mechanical Seal
    Deskripsi:
    Keunggulan Mechanical Seal-Terbuat dari stainless 304 yang anti karat-Bahan keramiknya terbuat dari karet dan keramik kualitas tinggi
  7. Ebara Mechanical Seal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Ebara Mechanical Seal
    atribut:
    • Suitable For: 40LPS5.75A, 40LPS5.4A, 40LPD6.4A, 40LPS6.75E
    • Part Number: 111
  8. Latty Sil Mekanikal CARTSeal B 23612 BU6V (ID))
    Mulai

    Rp21.999.900

    Latty Sil Mekanikal CARTSeal B 23612 BU6V (ID))
    Deskripsi:
    CARTseal® B 236Cartridge version of the LATTY®seal B 23 pentagonal drive, protected spring, mechanical seal.The areas of applications are huge due to the protection design for the spring washer: Pumps conveying slurriesfor the sugar industry, paper industry, extracting industry, for heavy industries, all simple assemblies possible(cartridge, tandem, quench, etc.).
  9. DAYTON Seal & Gasket for Turbine Pump
    Mulai

    Rp769.900

    DAYTON Seal & Gasket for Turbine Pump
    Deskripsi:
    Seal kits keep the turbine pump's motor and bearing assemblies dry.
    atribut:
    • UNSPSC: 31160000
  10. Bosch Rexroth Internal Gear Pump
    Mulai

    Rp11.999.900

    Bosch Rexroth Internal Gear Pump
    atribut:
    • Maximum Operating Pressure (bar): 250
    • Maximum Displacement (cm³): 40.5
  11. JABSCO Seal Mechanical Carbon Nitrile for Pump
    Mulai

    Rp3.099.900

    JABSCO Seal Mechanical Carbon Nitrile for Pump
    Deskripsi:
    These items replace worn or nonfunctioning parts in hydraulic pumps and should be matched to a pump with a compatible manufacturer part number.
    atribut:
    • UNSPSC: 31181604
  12. Ebara Mechanical Seal Fh-200
    Mulai

    Rp2.799.900

    Ebara Mechanical Seal Fh-200
    atribut:
    • Suitable For: FS FSD FQD FSDN LPD FDP NVD SNQD SQJ
  13. Nikkiso Eiko Monoflex Pump Part Mechanical Seal
    Mulai

    Rp3.599.900

    Nikkiso Eiko Monoflex Pump Part Mechanical Seal
    atribut:
    • Suitable Model: FG25-S7RC
  14. TTO Mechanical Seal (Sil Mekanikal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  15. monotaro Ball Bearing 6300 Series 2RS (Both Side Contact Rubber Seal Type) (Laher)
    Mulai

    Rp22.900

    monotaro Ball Bearing 6300 Series 2RS (Both Side Contact Rubber Seal Type) (Laher)
    Deskripsi:
    Deep groove ball bearings that are most widely used in bearings. Deep groove ball bearings are deep grooves with arcuate tracks for both inner and outer races, and can receive radial load, axial load in both directions, or composite load as a combination thereof, and it is also suitable for high-speed rotation. In the shield type, a metal shield plate is fixed to the outer ring, and a labyrinth clearance with the V groove of the inner ring seal surface is formed.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Body Material: High carbon chromium bearing steel
    • JIS Grade: 0
    • Load Direction: radial
    • Outer Ring Type: flat
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Form: Both side contact rubber seal type
    • Track Ring Form: Deep groove ball bearing
    • Track Ring Line Number: Single row
  16. Hayward Mechanical Seal
    Mulai

    Rp859.900

    Hayward Mechanical Seal
    atribut:
    • Compatible for: Super Pump 1HP, 1.5HP, and 2HP
Daftar Harga seal mechanical Terbaru October 2026
Latty Double Mechanical SealRp62.999.900
Latty Dynamic Single Mechanical SealRp28.999.900
Latty Sil Mekanikal B 23112 BU6V4-E1 (ID))Rp14.999.900
JP Mechanical Seal + Small Box for Water PumpRp4.900
Latty Sil Mekanikal B 17110 B AU6V (ID))Rp21.999.900
SANEI Mechanical SealRp3.900
Ebara Mechanical SealRp2.299.900
Latty Sil Mekanikal CARTSeal B 23612 BU6V (ID))Rp21.999.900
DAYTON Seal & Gasket for Turbine PumpRp769.900
NOK Mechanical SealRp299.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)